Shop All Locking Clamps
Pro-Grade Tools
C-Clamp, 2x1"
Mfr # 59130
Zoro # G8603843
original price:
$2.44
28% off
Sold in multiples of 5 for $8.75
$8.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Opening 1"
- Overall Length 2"
- Size 1"
- Material Iron(Frame), Black Oxide Steel(Spindle)
- Finish Powder Coated
Product Information
- Brand Pro-Grade Tools
- MFR # 59130
- Zoro # G8603843
- UPC # 35794591304
- Country of Origin India
- Category Locking Clamps
Dimensions
Overall Length | 2" |
Size | 1" |
Overall Clamp Length | 2" |
Details
Max. Opening | 1" |
Material | Iron(Frame), Black Oxide Steel(Spindle) |
Finish | Powder Coated |
Number of Pieces | 1 |
Locking Clamp Product Grouping | Locking C-Clamps |
Locking Mechanism | Threaded |
Item | C-Clamp 2"X1" |
Description
C-Clamp 2 In.X1 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FISKARS 6 in. Pro Retractable Snap-Off Utility Knife - 6 Point, Orange (FI5989)
- VULCAN Cutter Bolt Mini Stl Blade 8In (JL-WD-01B)
- ZORO SELECT Squeezer Die, 5/16 Dia, 5/8, Tubular Roll (SQ-5-39)
- GENERAL TOOLS Pvc Pipe Cable Saw (858)
- PRO-GRADE TOOLS C-Clamp, 2, 1/2x2-1/2" (59133)
- PRO-GRADE TOOLS F-Bar Clamp, 2.5x6" (59147)
- PRO-GRADE TOOLS C-Clamp, 3x2" (59134)
- PRO-GRADE TOOLS Nylon Spring Clamp, 3" (59182)
- PRO-GRADE TOOLS C-Clamp (Deep, Throat) 1-1/2x1-1/2" (59129)
- PRO-GRADE TOOLS Nylon Spring Clamp, 1" (59180)
- IRWIN Vise-Grip 18R Locking C-Clamp, 18 in, Trigger Release, 8 in Wide-Opening, Alloy Steel (18R)
- Pro-Grade Tools Clamps