Shop All Socket Sets
Pro-Grade Tools
3/8" Drive Metric, 18 pcs
Mfr # 19308
Zoro # G8598499
product price: $48.29
/ea
$48.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric Metric
- Number of Pieces 18
- Drive Size 3/8"
- Measurement Type Metric
- Includes (7) Socket: 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm; (8) Deep Socket: 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 18mm; (2) Extension: 3", 6"; (1) Quick Release Ratchet; Spark Plug Socket; Storage Case
Product Information
- Brand Pro-Grade Tools
- MFR # 19308
- Zoro # G8598499
- UPC # 35794193089
- Country of Origin Taiwan, Province of China
- Category Socket Sets
Dimensions
Drive Size | 3/8" |
Details
Item | Socket Set |
SAE or Metric | Metric |
Number of Pieces | 18 |
Measurement Type | Metric |
Includes | (7) Socket: 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm; (8) Deep Socket: 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 18mm; (2) Extension: 3", 6"; (1) Quick Release Ratchet; Spark Plug Socket; Storage Case |
Description
Socket 18Pc.3/8 In.Dr. Metric Set
Restrictions
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD 8" Flat File - DIY Packaged - Second Cut, with Handle (11008P)
- GREENFIELD THREADING Spiral Point Tap, Bottoming, 2 (356634)
- PROTO Sledge Hammer, 2-1/2 lb., 14 In, Fiberglass (J1433G)
- THE BEST CONNECTION Red Illum Push-Pull Switch 15A 12V S.P.S.T. 1 Pc (JTT2670F)
- PRO-GRADE TOOLS 1/4", 3/8", 1/2" Drive Socket Set, 3 pcs (11920)
- PRO-GRADE TOOLS 1/4" Drive SAE, 8 pcs (19200)
- PRO-GRADE TOOLS 3/8" Drive, Socket Set SAE, 7 pcs (19303)
- PRO-GRADE TOOLS 3/8" Drive, Socket Set Metric, 12 pcs (19306)
- PRO-GRADE TOOLS 3/8" Drive Metric, 8 pcs (19304)
- PRO-GRADE TOOLS 1/4" Drive Metric, 13 pcs (19205)
- TEKTON 1/4 Inch Drive 12-Point Socket and Ratchet Set with Rails, 35-Piece (4-15 mm) (SKT03202)
- Pro-Grade Tools Socket Sets