Shop All Hand Ratchets
Pro-Grade Tools
3/8" Drive Flexible Flex Head Ratchet , 3/8"Dr. , 11"
Mfr # 13013
Zoro # G8597290
$24.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- Head Movement Flexible
- Head Style Flexible
Product Information
- Brand Pro-Grade Tools
- MFR # 13013
- Zoro # G8597290
- UPC # 35794130138
- Country of Origin Taiwan, Province of China
- Category Hand Ratchets
Dimensions
Drive Size | 3/8" |
Details
Item | Flex Head Ratchet ,3/8"Dr. ,11" |
Head Movement | Flexible |
Head Style | Flexible |
Description
The PROGRADE 13013 3/8" Drive Flexible Hand Ratchet is a reliable tool. It features a flexible head that allows you to work in tight spaces with ease. The ratchet provides 11 inches of extension. It has a 3/8 inch drive, and it's built for convenience and comfort. The PROGRADE 13013 3/8" Drive Flexible Hand Ratchet is the tool you need to get the job done right.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CTA MANUFACTURING Thin Wall Impact Socket, 22Mm (CTAA180)
- CRAFTSMAN Scan Depth Metal and Wood Stud Finder, 0 (CMHT77620)
- WESTWARD Pillar File, Smooth Cut, Rect, 8 In L (10Z745)
- KLEIN TOOLS Bag/Tote, Bucket Bag, Green, Canvas, 2 Pockets (5143)
- PRO-GRADE TOOLS 1/2" Drive Round Round Head Ratchet 1/2"Dr. (14011)
- PRO-GRADE TOOLS Round Head Ratchet, 3/4"Dr., 20" (16011)
- PRO-GRADE TOOLS Xldriver Stubby Ratcheting Driver (35039CD)
- PRO-GRADE TOOLS 3/8" Drive, Stubby, Stubby Ratchet , 3/8"Dr. , 4" (13022)
- PRO-GRADE TOOLS 3/8" Drive, Oval, Oval Ratchet 3/8"Dr. (13012)
- PRO-GRADE TOOLS Ratcheting Bar Clamp, 18" (59157)
- MILWAUKEE TOOL 1/4 in Drive 90 Geared Teeth Flex Head Ratchet, Chrome (48-22-9007)
- Pro-Grade Tools Hand Ratchets