Shop All Socket Sets
Pro-Grade Tools
1/4" Drive Metric, 13 pcs
Mfr # 19205
Zoro # G8598453
product price: $27.99
/ea
$27.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Chrome Vanadium Alloy Steel
- Includes (10) Metric Socket: 5mm, 6mm, 7mm, 8mm, 9mm, 10mm, 11mm, 12mm, 13mm; (2) Extension: 3", 6"; (1) Quick Release Ratchet; Spinner Handle; Storage Case
- SAE or Metric Metric
- Number of Pieces 13
- Drive Size 1/4"
Product Information
- Brand Pro-Grade Tools
- MFR # 19205
- Zoro # G8598453
- UPC # 35794192051
- Country of Origin Taiwan, Province of China
- Category Socket Sets
Dimensions
Drive Size | 1/4" |
Details
Item | Socket Set |
Material | Chrome Vanadium Alloy Steel |
Includes | (10) Metric Socket: 5mm, 6mm, 7mm, 8mm, 9mm, 10mm, 11mm, 12mm, 13mm; (2) Extension: 3", 6"; (1) Quick Release Ratchet; Spinner Handle; Storage Case |
SAE or Metric | Metric |
Number of Pieces | 13 |
Measurement Type | Metric |
Description
Socket 13Pc.1/4 In.Dr. Metric Set
Restrictions
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KO-KEN Socket 1.5/16 6 Point 100mm 3/4 Sq. Drive (16300A-1.5/16)
- COUGAR PRO Socket 3/8" Drive 6 Point Standard Metri (M3010)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150D Bright HSS RHS/RHC #18 (44288)
- DRILL AMERICA 5/8"-11 1-1/2" OD HSS Left Hand Round Adjustable Die (DWTH112-5811LH)
- PRO-GRADE TOOLS 3/8" Drive Metric, 8 pcs (19304)
- PRO-GRADE TOOLS 3/8" Drive, Socket Set SAE, 7 pcs (19303)
- PRO-GRADE TOOLS 3/8" Drive Metric, 18 pcs (19308)
- PRO-GRADE TOOLS 3/8" Drive, Socket Set SAE, Metric, 58 pcs (19311)
- PRO-GRADE TOOLS 3/8" Drive, Socket Set Metric, 12 pcs (19306)
- PRO-GRADE TOOLS 1/4" Drive SAE, 8 pcs (19200)
- WILLIAMS 1/2" Drive Socket Set (50609)
- Pro-Grade Tools Sockets & Ratchets