Shop All Underlayment Nails
Pro-Fit
UNDERLAY NAIL 1-1/4"" 1#
Mfr # 0084078
Zoro # G7673669
$8.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Bright
- Shank Type Ring
- Length 1-1/4"
- System of Measurement Inch
Product Information
- Brand Pro-Fit
- MFR # 0084078
- Zoro # G7673669
- UPC # 42928009598
- Country of Origin China
- Category Underlayment Nails
Dimensions
Length | 1-1/4" |
Details
Item | Underlayment Nail |
Finish | Bright |
Shank Type | Ring |
System of Measurement | Inch |
Description
Specialty nails are a collection of fastener solutions that fulfill unique requirements for specific applications. The Pro-Fit specialty category includes Drywall duplex flooring joist hanger lattice pole barn spikes trim and underlayment nails.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Dowel Pin, Plain, 8mm Dia. x 40mm L., PK50 (M39080.080.0040)
- MIDWEST FASTENER Sheet Metal Screw, #12 x 2 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (03035)
- MIDWEST FASTENER Flange Nut, 3/8"-16, Steel, Zinc Plated, 20 PK (63553)
- SUBURBAN BOLT AND SUPPLY Grade 5, 1/4"-20 Hex Head Cap Screw, Zinc Plated Steel, 1-3/4 in L (A0020160148Z)
- PRO-FIT UNDERLAY NAIL 1-7/8"" 5# (0084125)
- PRO-FIT Nail Duplex Brt Dbl Hd 16D 1Lb (77198)
- LIQUID NAILS LIQUID NAILS - .75OZ (54476)
- ZORO SELECT Underlayment Nail, 1/4 In., PK252 (106110178)
- ZORO SELECT Underlayment Nail, 13/64 In, PK536 (4NEZ7)
- GRIP-RITE 4D 1-1/4 in. Underlayment Bright Steel Nail Flat Head 1 lb (114ATUL1)
- GRIP-RITE 4D 1-1/2 in. Underlayment Bright Steel Nail Flat Head 1 lb (112ATUL1)
- Pro-Fit Underlayment Nails