Shop All Roofing Nails
Pro-Fit
Roofing Nail, 3 in L, 10D, Steel, Electro Galvanized Finish, 11 ga
Mfr # 132178
Zoro # G507449705
Sold in multiples of 12 for $147.48
$147.48
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
- Length 3 in
- Size 10D
- Material Steel
- Finish Electro Galvanized
- Package Weight 1 lb
Product Information
- Brand Pro-Fit
- MFR # 132178
- Zoro # G507449705
- UPC # 42928103425
- Country of Origin China
- Category Roofing Nails
Dimensions
Length | 3 in |
Size | 10D |
Details
Item | Roofing Nail |
Material | Steel |
Finish | Electro Galvanized |
Package Weight | 1 lb |
Gauge | 11 ga |
Approx. Pkg. Qty. | 1 |
Shank Type | Smooth |
Head Type | Flat |
Description
ProFIT Hand Drive Roofing Nail, Head Size 716 in, Head Type Flat, Shank Type Round, Smooth, Point Type Diamond, 3 in L, Material Gauge 11 ga, Steel, ElectroGalvanized, Approximate Nails per Pound 93, Package Weight 1 lb
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Blind Rivet, Dome Head, 3/16 in Dia., 9/16 in L, Aluminum Body, 250 PK (U34125.018.6366)
- ZORO SELECT Cotter Pin, Ext Prong, 5/16"Dx4" L, PK50 (2UHU8)
- ZORO SELECT Screw Assortment, Steel, Zinc Plated Finish (PH-KIT)
- MIDWEST FASTENER 24, 3/8" Brl Lg, Steel Zinc, 10 PK (71943)
- PRO-FIT Roofing Nail, 1-1/2 in L, 4D, Copper Finish (0250098)
- PRO-FIT Roofing Nail, 1 in L, 2D, Hot Dipped Galvanized Finish (69058)
- PRO-FIT ROOF NAIL W/WSHR 2"" 1# (0099138)
- PRO-FIT Roofing Nail, 7/8 in L, Steel, Electro Galvanized Finish, 11 ga (132045)
- PRO-FIT Roofing Nail, 2-1/2 in L, 8D, Steel, Electro Galvanized Finish (0132158)
- PRO-FIT FINISH NAIL 1-1/4"" 3D 1# (0058078)
- S&G TOOL AID CORPORATION SG Tool Aid SGT87820 Tack Puller (SGT87820)
- Pro-Fit Roofing Nails