Shop All Roofing Nails
Pro-Fit
Roofing Nail, 1 in L, 2D, Hot Dipped Galvanized Finish
Mfr # 69058
Zoro # G206679250
original price:
$18.57
32% off
$12.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 1 in
- Size 2D
- Finish Hot Dipped Galvanized
- Package Weight 1 lb
- Approx. Pkg. Qty. 1
Product Information
- Brand Pro-Fit
- MFR # 69058
- Zoro # G206679250
- UPC # 42928007815
- Country of Origin China
- Category Roofing Nails
Dimensions
Length | 1 in |
Size | 2D |
Details
Item | Roofing Nail |
Finish | Hot Dipped Galvanized |
Package Weight | 1 lb |
Approx. Pkg. Qty. | 1 |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 24, 3/8" Brl Lg, Steel Zinc, 10 PK (71943)
- MKT FASTENING SUP-R-STUD + Wedge Anchor, 1/2" Dia., 7" L, Steel Plain, 10 PK (2712700)
- MAK-A-KEY Step Key Stock 1, 5/8 in Top W, 5/16 in Top Step H, 3/4 in Bottom W, 3/8 in Lower Step H (SK21-1)
- ZORO SELECT M5-0.80 x 8 mm Phillips Fillister Machine Screw, Zinc Plated Steel, 100 PK (M24660.050.0008)
- PRO-FIT Roofing Nail, 1-1/2 in L, 4D, Copper Finish (0250098)
- PRO-FIT Roofing Nail, 3 in L, 10D, Hot Dipped Galvanized Finish (0069175)
- PRO-FIT ROOF NAIL COPPER1-1/2""1# (0250098)
- PRO-FIT Roofing Nail, 3 in L, 10D, Steel, Electro Galvanized Finish (0132178)
- PRO-FIT TRIM NAIL BLK 2-1/2"" 1# (0071158)
- PRO-FIT Roofing Nail, 2-1/2 in L, 8D, Steel, Electro Galvanized Finish (0132155)
- GRIP-RITE Roofing Nail, 1-1/2 in L, 4D, Steel, Electro Galvanized Finish, 12 ga (GC112)
- Pro-Fit Roofing Nails