Shop All Roofing Nails
Pro-Fit
Roofing Nail, 1-3/4 in L, 5D, Steel, Electro Galvanized Finish
Mfr # 00168112
Zoro # G106679312
product price: $173.99
/ea
Free Shipping & Returns
$173.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 1-3/4 in
- Size 5D
- Material Steel
- Finish Electro Galvanized
- Package Weight 50 lb
Product Information
- Brand Pro-Fit
- MFR # 00168112
- Zoro # G106679312
- UPC # 42928113608
- Country of Origin China
- Category Roofing Nails
Dimensions
Length | 1-3/4 in |
Size | 5D |
Details
Item | Roofing Nail |
Material | Steel |
Finish | Electro Galvanized |
Package Weight | 50 lb |
Approx. Pkg. Qty. | 1 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Lag Screw, 1/4 in, 1-1/4 in, Steel, Zinc Plated Hex Hex Drive, 100 PK (01286)
- FOREVERBOLT Nylon Insert Lock Nut, M10-1.50, 18-8 Stainless Steel, Not Graded, NL-19, 10 mm Ht, 25 PK (FBLNM10P25)
- ZORO SELECT U-Drive Screw, #0 Thread Size, Zinc Plated Steel, 9/200 Head Ht, 3/16 in Lg, 100 PK (DS-0003-100)
- ZORO SELECT Semi-Tubular Rivet, Truss Head, 9/64 in Dia., 1/2 in L, Brass Body, 100 PK (1HBW7)
- PRO-FIT Roofing Nail, 3 in L, 10D, Hot Dipped Galvanized Finish (0069175)
- PRO-FIT ROOF NAIL COPPER1-1/2""1# (0250098)
- PRO-FIT Roofing Nail, 3 in L, 10D, Steel, Electro Galvanized Finish (0132178)
- PRO-FIT Roofing Nail, 1-1/2 in L, 4D, Copper Finish (0250098)
- PRO-FIT FINISH NAIL 1-1/4"" 3D 1# (0058078)
- PRO-FIT Roofing Nail, 1-1/2 in L, 4D, Steel, Galvanized Finish, 11 ga (69095)
- GRIP-RITE Roofing Nail, 1 in L, 2D, Steel, Electro Galvanized Finish, 11 ga (1EGRFG1)
- Pro-Fit Roofing Nails