Shop All Roofing Nails
Pro-Fit
Roofing Nail, 1-1/4 in L, 3D, Steel, Electro Galvanized Finish
Mfr # 132079
Zoro # G104299963
Free Shipping & Returns
$87.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
- Length 1-1/4 in
- Size 3D
- Material Steel
- Finish Electro Galvanized
- Package Weight 25.96 lb
Product Information
- Brand Pro-Fit
- MFR # 132079
- Zoro # G104299963
- UPC # 42928103852
- Country of Origin China
- Category Roofing Nails
Dimensions
Length | 1-1/4 in |
Size | 3D |
Details
Item | Roofing Nail |
Material | Steel |
Finish | Electro Galvanized |
Package Weight | 25.96 lb |
Approx. Pkg. Qty. | 1 |
Head Type | Flat |
Description
Use for asphalt shingles.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M5-0.80 Socket Head Cap Screw, Plain Stainless Steel, 25 mm Length, 50 PK (M55050.050.0025)
- MIDWEST FASTENER 1/16" x 3/4" Brass Cotter Pins 40PK (61242)
- ZORO SELECT #10-24 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 7/16 in Length, 100 PK (U51060.019.0043)
- DEWALT Power-Stud+ SD1 Wedge Anchor, 5/8" Dia., 4-1/2" L, Carbon Steel Zinc Plated, 25 PK (7432SD1-PWR)
- PRO-FIT ROOFING NAIL EG 2-1/2""1# (0132158)
- PRO-FIT Roofing Nail, 1-1/2 in L, 4D, Steel, Galvanized Finish, 11 ga (69095)
- PRO-FIT Roofing Nail, 1-1/2 in L, 4D, Copper Finish (0250098)
- PRO-FIT FINISH NAIL 1-1/4"" 3D 1# (0058078)
- PRO-FIT Roofing Nail, 1 in L, 2D, Steel, Electro Galvanized Finish (0132055)
- PRO-FIT Roofing Nail, 1 in L, 2D, Hot Dipped Galvanized Finish (69058)
- METABO HPT Sheathing Nail, 3-1/2 in L, Bright Finish (10120HPT)
- Pro-Fit Roofing Nails