Shop All Scaffold Nails
Pro-Fit
ProFIT 77139 Duplex Nail, 1-3/4 in L, 11-1/2, Duplex Head
Mfr # 77139
Zoro # G204299962
product price: $88.69
/ea
Free Shipping & Returns
$88.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Bright
- Head Type Duplex
- Shank Type Smooth
- Length 1-3/4 in
- System of Measurement Inch
Product Information
- Brand Pro-Fit
- MFR # 77139
- Zoro # G204299962
- UPC # 42928138243
- Country of Origin China
- Category Scaffold Nails
Dimensions
Length | 1-3/4 in |
Details
Item | Scaffold Nail |
Finish | Bright |
Head Type | Duplex |
Shank Type | Smooth |
System of Measurement | Inch |
Description
Used for scaffolding, foundation, column and other concrete forms and temporary lumber construction. Easy to pull. Saves time and lumber.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Machine Screw Nut, 5/16"-18, Nylon, 6/6, Plain, 17/64 in Ht, 10 PK (0431218HN)
- ZORO SELECT Self-Drilling Screw, 1/4" x 1-1/4 in, Blue Steel Hex Head Slotted Drive, 100 PK (1420CNSW)
- MIDWEST FASTENER Blind Rivet, Dome Head, 3/16 in Dia., 19/32 in L, Aluminum Body, 100 PK (51077)
- AMPG Shoulder Screw, 3A Thr Sz, 7/16 Thr Lg, 3/8 in Shoulder Lg, Stainless Steel (STR74451C06)
- PRO-FIT ProFIT 77199 Duplex Nail, 3 in L, 8, Duplex Head (77199)
- PRO-FIT Duplex Nail, 16D, 3 in L, Steel, Brite, Duplex Head, Round Shank, 1 lb (77198)
- PRO-FIT ProFIT 77159 Duplex Nail, 2-1/4 in L, 10-1/4, Duplex Head (77159)
- ORGILL BULK NAILS NAIL DUPLEX BRITE HD 16D 50LB (77192)
- ZORO SELECT Duplex Nails, 8D, 50 lb. Box (10805008)
- ZORO SELECT Scaffold Nail, 16d, 3 In, PK220 (4NFD9)
- ZORO SELECT Duplex Nails, 16D, 50 lb. Box (10805016)
- Pro-Fit Scaffold Nails