Shop All Masonry Nails
Pro-Fit
Nail Masonry Hardcut 10D 50Lb
Mfr # 0093172
Zoro # G306694009
product price: $221.99
/ea
Free Shipping & Returns
$221.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Bright
- Length 3"
Product Information
- Brand Pro-Fit
- MFR # 0093172
- Zoro # G306694009
- UPC # 718928707474
- Country of Origin China
- Category Masonry Nails
Dimensions
Length | 3" |
Details
Material | Steel |
Finish | Bright |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS #10-32 x 3/4 in Phillips Pan Machine Screw, Passivated 316 Stainless Steel, 25 PK (ZSCRW-388)
- ZORO SELECT Fender Washer, Fits Bolt Size #10 , 18-8 Stainless Steel Plain Finish, 50 PK (Z0454-188)
- MIDWEST FASTENER Class 8.8, M6-1.00 Hex Head Cap Screw, Zinc Plated Steel, 25 mm L, 50 PK (50423)
- DEWALT Screw-Bolt+ Concrete Screw, 6" L, Steel Zinc Plated, 50 PK (PFM1411320)
- PRO-FIT 00 Nail, Fluted Concrete Nails, 6D, 2 in L, Steel, Brite, Flat Head, Fluted Shank, 1 lb (29138)
- PRO-FIT 00 Square Cut Nail, Concrete Cut Nails, 4D, 112 in L, Steel, Brite, Rectangular Head (93098)
- PRO-FIT Nail Masonry Hardcut 10D 1Lb (93178)
- PRO-FIT Nail Msnry Fluted Ht 3 In 1Lb (29178)
- PRO-FIT Nail Masonry Hardcut 6D 50Lb (0093132)
- PRO-FIT Square Cut Nail, Concrete Cut Nails, 8D, 212 in L, Steel (3078155)
- PRIMESOURCE BUILDING PRODUCTS 3 in. Fluted Masonry Nail 1 lbs., 25PK (764666174700)
- Pro-Fit Masonry Nails