Shop All Drywall Screws
Pro-Fit
Drywall Screw, #8 x 3 in, Phillips Drive
Mfr # 0302174
Zoro # G906869951
$36.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Phillips Drive
- Screw Size #8
- Fastener Length 3 in
- System of Measurement Inch
Product Information
- Brand Pro-Fit
- MFR # 0302174
- Zoro # G906869951
- UPC # 42928104637
- Country of Origin China
- Category Drywall Screws
Dimensions
Screw Size | #8 |
Fastener Length | 3 in |
Details
Drive | Phillips |
Item | Drywall Screw |
System of Measurement | Inch |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT #10-24 x 3/4 in Slotted Round Machine Screw, Zinc Plated Steel, 100 PK (U24210.019.0075)
- ZORO SELECT #12-24 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 1/2 in Length, 10 PK (1GU70)
- OUTWATER Sign Standoff Matte Chrome Finish Grip It No Drill Slotted Standoff for 3/8 Material Pack of 4 by (3P1.56.00830)
- ZORO SELECT #10-32 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 3/4 in Length, 100 PK (U51041.019.0075)
- PRO-FIT Drywall Screw, #8 x 3 in, Phillips Drive (0286174)
- PRO-FIT Drywall Screw, #6 x 1 in, Bugle Head (0280058)
- PRO-FIT Drywall Screw, #6 x 1-1/4 in, Phillips Drive (0302078)
- PRO-FIT Drywall Screw, #8 x 3 in, Phillips Drive (0302178)
- PRO-FIT Drywall Screw, #7 x 2 in (286138)
- PRO-FIT Drywall Screw, #10 x 3-1/2 in, Bugle Head Phillips Drive (0286194)
- NATIONAL NAIL Drywall Screw, #7 x 2 in, Flat Head Phillips Drive (1460047)
- Pro-Fit Drywall Screws