Shop All Drywall Screws
Pro-Fit
Drywall Screw, #7 x 2-1/2 in, Phillips Drive
Mfr # 0302154
Zoro # G106869942
$38.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Phillips Drive
- Screw Size #7
- Fastener Length 2-1/2 in
- System of Measurement Inch
Product Information
- Brand Pro-Fit
- MFR # 0302154
- Zoro # G106869942
- UPC # 42928104613
- Country of Origin China
- Category Drywall Screws
Dimensions
Screw Size | #7 |
Fastener Length | 2-1/2 in |
Details
Drive | Phillips |
Item | Drywall Screw |
System of Measurement | Inch |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROTOR CLIP External Retaining Ring, Steel Zinc Yellow Finish, 1-1/8 in Shaft Dia, 25 PK (SH-112ST ZD)
- MAGNABULB Blind Rivet, Dome Head, 1/4 in Dia., 9/16 in L, Steel Body, 25 PK (MBP-R8-M5-PKT)
- NEWPORT FASTENERS 1/4"-20 x 3/4 in Slotted Pan Machine Screw, Zinc Plated Steel, 100 PK (498972-100)
- ZORO SELECT Wave Washer, Fits Bolt Size 5/16 in 18-8 Stainless Steel, Passivated Finish, 25 PK (TWWIX031-025BX)
- PRO-FIT Drywall Screw, #10 x 3-1/2 in, Bugle Head Phillips Drive (0286194)
- PRO-FIT Drywall Screw, #8 x 3 in, Phillips Drive (0302174)
- PRO-FIT Drywall Screw, #6 x 1 in, Bugle Head (0280058)
- PRO-FIT Drywall Screw, #8 x 3 in, Phillips Drive (0286174)
- PRO-FIT Drywall Screw, #7 x 2 in, Flat Head (0280139)
- PRO-FIT Drywall Screw, #8 x 3 in, Phillips Drive (0302178)
- ZORO SELECT Drywall Screw, #7 x 2 in, Steel, Flat Head Phillips Drive, 200 PK (U31300.015.0200)
- Pro-Fit Drywall Screws