Shop All Drywall Screws
Pro-Fit
Drywall Screw, #10 x 3-1/2 in, Phillips Drive
Mfr # 0302199
Zoro # G706869922
product price: $147.99
/ea
Free Shipping & Returns
$147.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Phillips Drive
- Screw Size #10
- Fastener Length 3-1/2 in
- System of Measurement Inch
Product Information
- Brand Pro-Fit
- MFR # 0302199
- Zoro # G706869922
- UPC # 42928151099
- Country of Origin China
- Category Drywall Screws
Dimensions
Screw Size | #10 |
Fastener Length | 3-1/2 in |
Details
Drive | Phillips |
Item | Drywall Screw |
System of Measurement | Inch |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- J.W. WINCO Swing Bolt, Steel, Black Oxide, M24 Thrd Sz, 120 mm Thrd Lg, 185 mm Overall Lg (1524-M24-160)
- MIDWEST FASTENER Wood Screw, #8, 3/4 in, Zinc Plated Steel Flat Head Phillips Drive, 60 PK (61784)
- ZORO SELECT Socket Set Screw, Cup, 4-40x3/32, PK100 (U07840.011.0009)
- ZORO SELECT Rivet Nut, 1/4"-20 Thread Size, 0.490 in - 0.500 in Flange Dia., .705 in - .735 in L, Aluminum (XA-14260S)
- PRO-FIT Drywall Screw, #7 x 2 in (286138)
- PRO-FIT Drywall Screw, #8 x 3 in, Phillips Drive (0286174)
- PRO-FIT Drywall Screw, #7 x 2-1/2 in, Phillips Drive (0302158)
- PRO-FIT Drywall Screw, #8 x 2-1/2 in, Bugle Head (0280158)
- PRO-FIT Drywall Screw, #6 x 1 in, Bugle Head (0280058)
- PRO-FIT Drywall Screw, #10 x 3-1/2 in, Bugle Head Phillips Drive (0286194)
- HILLMAN Drywall Screw, #8 x 2-1/2 in, Steel, Flat Head Phillips Drive (744857)
- Pro-Fit Drywall Screws