Shop All Deck Screws
Pro-Fit
Deck Screw, #8 x 2-1/2 in, Flat Head, Phillips Drive, 109 PK
Mfr # 282158
Zoro # G405898063
product price: $10.15
/pk 109, $0.09/ea
$10.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
- Screw Size #8
- Fastener Length 2-1/2 in
- System of Measurement Inch
Product Information
- Brand Pro-Fit
- MFR # 282158
- Zoro # G405898063
- Country of Origin China
- Category Deck Screws
Dimensions
Screw Size | #8 |
Fastener Length | 2-1/2 in |
Details
Head Type | Flat |
Drive | Phillips |
Item | Deck Screw |
System of Measurement | Inch |
Description
Pro-Fit No. 8 X 2-1/2 in. L Phillips Bugle Head Deck Screws 1 lb 109 pk
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Dowel Pin, Steel, Plain, 3/16in.dia., PK100 (U39078.018.0050)
- DEWALT Spike Nail Drive Anchor, 3/16" Dia., 2" L, Steel Plain, 100 PK (06606-PWR)
- ZORO SELECT Pin, Stainless Steel A2, 14mm dia. (M51580.140.0100)
- ZORO SELECT Thumb Screw, #10-24 Thread Size, Wing/Spade, Plain Iron, 1/2 in Head Ht, 1/2 in Lg, 25 PK (1-1CG-10-M7-)
- PRO-FIT DECK SCREW 5# GRAY 10X4"" (0281204)
- PRO-FIT DECK SCR 25# GRAY 9X2.5"" (0281159)
- PRO-FIT Deck Screw, #7 x 2 in, Flat Head, Phillips Drive, 4000 PK (282139)
- PRO-FIT Deck Screw, #6 x 1-5/8 in, Flat Head, Phillips Drive, 202 PK (282108)
- PRO-FIT Deck Screw, #9 x 3 in, Steel, Flat Head, Torx Drive (0333174G)
- PRO-FIT Deck Screw, #10 x 4 in, Flat Head, Phillips Drive, 1250 PK (282209)
- RICHELIEU 5/16-inch x 4 1/2-inch STR Torx Star Drive Deck Framing Screws, Black Finish, 10PK (FTC17BK516412MR)
- Pro-Fit Deck Screws