Shop All Deck Screws
Pro-Fit
Deck Screw, #6 x 1-5/8 in, Steel, Flat Head, 1085 PK
Mfr # 281104
Zoro # G505896938
product price: $27.59
/pk 1085, $0.03/ea
$27.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
- Screw Size #6
- Material Steel
- Finish Ceramic
- System of Measurement Inch
Product Information
- Brand Pro-Fit
- MFR # 281104
- Zoro # G505896938
- Country of Origin China
- Category Deck Screws
Dimensions
Screw Size | #6 |
Fastener Length | 1-5/8 in |
Details
Head Type | Flat |
Material | Steel |
Finish | Ceramic |
Item | Deck Screw |
System of Measurement | Inch |
Description
Pro-Fit No. 6 X 1-5/8 in. L Bugle Head Deck Screws 5 lb 1085 pk
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Nylon Insert Lock Nut, 7/16"-14, 316 Stainless Steel, Not Graded, Plain, 49/64 in Ht, 25 PK (U55730.043.0001)
- MIDWEST FASTENER Machine Key Machine Key, Square End, 6 in L, 7/16 in Sq, 2 PK (34286)
- ZORO SELECT Solid Rivet, Round Head, 0.1875 in Dia., 1 in L, Aluminum Body, 100 PK (30A0616-EA-100)
- ZORO SELECT Clevis Pin, Zinc, 0.375x1 1/2 L, PK5 (WWGCLPZBP062)
- PRO-FIT Deck Screw, #6 x 1-5/8 in, Steel, Flat Head, 5425 PK (281109)
- PRO-FIT Deck Screw, #6 x 1-1/4 in (0282078)
- PRO-FIT Deck Screw, #8 x 2-1/2 in, Flat Head, Phillips Drive, 109 PK (282158)
- PRO-FIT Deck Screw, #9 x 3 in, Steel, Flat Head, Torx Drive (0333174G)
- PRO-FIT Deck Screw, #6 x 1-1/4 in, Steel (0281078)
- PRO-FIT Deck Screw, #10 x 2-1/2 in, Phillips Drive (0282199)
- AP PRODUCTS Deck Screw, #8 x 1 in, Hex Drive (012-TR50 BR 8 X 1)
- Pro-Fit Deck Screws