Shop All Deck Screws
Pro-Fit
Deck Screw, #6 x 1-1/4 in, Steel
Mfr # 0281078
Zoro # G606869237
product price: $12.39
/ea
$12.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Screw Size #6
- Fastener Length 1-1/4 in
- Material Steel
- Finish Gray
- System of Measurement Inch
Product Information
- Brand Pro-Fit
- MFR # 0281078
- Zoro # G606869237
- UPC # 42928052754
- Country of Origin China
- Category Deck Screws
Dimensions
Screw Size | #6 |
Fastener Length | 1-1/4 in |
Details
Material | Steel |
Finish | Gray |
Item | Deck Screw |
System of Measurement | Inch |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 8, 1/2"-13 Hex Head Cap Screw, Zinc Yellow Steel, 2-1/4 in L, 10 PK (N04104.050.0225)
- ZORO SELECT M5-0.80 x 12 mm Slotted Cheese Machine Screw, Zinc Plated Steel, 100 PK (M24520.050.0012)
- ZORO SELECT Flat Washer, Fits Bolt Size M12 , Steel Zinc Plated Finish, 50 PK (M38093.120.0001)
- ZORO SELECT Flat Washer, Fits Bolt Size 7/8" , Steel Black Oxide Finish, 140 PK (B38100.087.0001)
- PRO-FIT Deck Screw, #6 x 1-5/8 in, Steel, Flat Head, 1085 PK (281104)
- PRO-FIT Deck Screw, #6 x 1-5/8 in, Flat Head, Phillips Drive, 202 PK (282108)
- PRO-FIT Deck Screw, #6 x 1-1/4 in, Flat Head, Phillips Drive, 1425 PK (282074)
- PRO-FIT Deck Screw, #10 x 2-1/2 in, Phillips Drive (0282199)
- PRO-FIT Deck Screw, #9 x 3 in, Steel (0281174)
- PRO-FIT Deck Screw, #7 x 2 in, Flat Head, Phillips Drive, 4000 PK (282139)
- PRIMEGUARD PLUS Deck Screw, #8 x 1-1/4 in, Flat Head, Torx Drive, 614 PK (L114STT5)
- Pro-Fit Deck Screws