Shop All Deck Screws
Pro-Fit
Deck Screw, #10 x 4 in
Mfr # 0281208
Zoro # G006869233
original price:
$12.68
5% off
$11.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fastener Length 4 in
- Finish Gray
- System of Measurement Inch
Product Information
- Brand Pro-Fit
- MFR # 0281208
- Zoro # G006869233
- UPC # 42928083741
- Country of Origin China
- Category Deck Screws
Dimensions
Screw Size | #10 |
Fastener Length | 4 in |
Details
Finish | Gray |
Item | Deck Screw |
System of Measurement | Inch |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE Carriage Bolts 1/4in-20 X 2-1/2in Grade 18-8 Stainless Steel 25PK (9062374)
- ZORO SELECT M4-0.70 x 14 mm Slotted Pan Machine Screw, Zinc Plated Steel, 100 PK (MSPD040140-100P1)
- MIDWEST FASTENER Lock Nut, 3/4"-10, Steel, Zinc Plated, 20 PK (09233)
- ZORO SELECT Fully Threaded Rod, 1/2 in, 2 ft, Stainless Steel, 316, Plain Finish (44230)
- PRO-FIT Deck Screw, #10 x 2-1/2 in, Phillips Drive (0282199)
- PRO-FIT DECK SCREW 5# GRAY 10X4"" (0281204)
- PRO-FIT Deck Screw, #9 x 3 in, Steel (0281174)
- PRO-FIT DECK SCR 25# GRY CT 8X2"" (0281139)
- PRO-FIT Deck Screw, #6 x 1-1/4 in, Steel (0281078)
- PRO-FIT Deck Screw, #6 x 1-1/4 in, Flat Head, Phillips Drive, 1425 PK (282074)
- ZORO SELECT Deck Screw, #8 x 1-5/8 in, Stainless Steel, Flat Head, Square Drive, 1250 PK (08267DQG188)
- Pro-Fit Deck Screws