Shop All Common Nails
Pro-Fit
Common Nail, 5 in L, 40D, Steel, Brite Finish
Mfr # 53225
Zoro # G807449467
product price: $37.99
/ea
Sold in multiples of 4 for $151.96
$151.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
- Length 5 in
- Penny Size 40D
- Material Steel
- Finish Brite
- Package Weight 5 lb
Product Information
- Brand Pro-Fit
- MFR # 53225
- Zoro # G807449467
- UPC # 42928004845
- Country of Origin China
- Category Common Nails
Dimensions
Length | 5 in |
Penny Size | 40D |
Details
Item | Common Nail |
Material | Steel |
Finish | Brite |
Package Weight | 5 lb |
Approx. Pkg. Qty. | 1 |
Shank Type | Smooth |
Head Type | Flat |
Description
Popular for general rough framing and construction
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRIP-RITE Deck Screw, #8 x 3 in, Steel, Flat Head, Phillips Drive, 375 PK (PTN3S5)
- PASLODE Collated Framing Nail, 3 in L, 10 ga, Brite, Flat Head, 30 Degrees, 2500 PK (650830)
- ZORO SELECT Rivet Nut, 5/16"-18 Thread Size, 0.577 in Flange Dia., 0.703 in L, Steel, 10 PK (CFH2-3118-245T-10)
- ELECTRIDUCT K8 Brad Nails (60 x 50) for TMZ3.1 Staple Gun, PK 3000 (TL-ED-K8/14-3PK)
- PRO-FIT Common Nail, 3 in L, 10D, Bright Finish (0053175)
- PRO-FIT Common Nail, 3 in L, 10D, Hot Dipped Galvanized Finish (0705471)
- PRO-FIT Common Nail, 4-1/2 in L, 30D (0053215)
- PRO-FIT Common Nail, 3 in L, 10D, Brite Finish (0616171)
- PRO-FIT Common Nail, 3 in L, 16D, Brite Finish (0077195)
- PRO-FIT Common Nail, 2 in L, 6D, Steel, Hot Dipped Galvanized Finish (54135)
- MAZE NAILS Common Nail, 2 in L, 6D, Carbon Steel, Hot Dipped Galvanized Finish, 0.106 ga (S255S050)
- Pro-Fit Common Nails