Shop All Common Nails
Pro-Fit
Common Nail, 4-1/2 in L, 30D
Mfr # 0053215
Zoro # G2922769
$17.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 4-1/2 in
- Penny Size 30D
Product Information
- Brand Pro-Fit
- MFR # 0053215
- Zoro # G2922769
- UPC # 42928004814
- Country of Origin China
- Category Common Nails
Dimensions
Length | 4-1/2 in |
Penny Size | 30D |
Details
Item | Common Nail |
Description
Framing nails are used for general construction where a thinner shank for driving ease is desired. Pro-Fit framing nail common are used in building walls roofs applying sheathing sub-flooring and just about anywhere construction lumber is used.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Taper Pin, Std, Carbon Steel, #10x6 1/2 InL (2RAE8)
- MIDWEST FASTENER .042" x 1" 18-8 Stainless Steel Hitch Pin Clips 10PK (74961)
- ZORO SELECT Fully Threaded Rod, 3/4"-10, 6 ft, Steel, Grade B7, Black Oxide Finish (U22180.075.7200)
- ZORO SELECT Class 10.9, M14-2.00 Hex Head Cap Screw, Black Oxide Steel, 130 mm L, 25 PK (M04100.140.0130)
- PRO-FIT Common Nail, 2 in L, 6D, Steel, Hot Dipped Galvanized Finish (54135)
- PRO-FIT Common Nail, 3 in L, 10D, Hot Dipped Galvanized Finish (0808181)
- PRO-FIT Common Nail, 2 in L, 6D, Hot Dipped Galvanized Finish (0054138)
- PRO-FIT Common Nail, 2-1/2 in L, 8D, Brite Finish (53158)
- PRO-FIT Common Nail, 3 in L, 10D, Brite Finish (0616171)
- PRO-FIT Common Nail, 3 in L, 10D, Bright Finish (0053175)
- GRIP-RITE Common Nail, 3-1/2 in L, 16D, Steel, Hot Dipped Galvanized Finish, 9 ga (16HGSTPD5)
- Pro-Fit Common Nails