Shop All Common Nails
Pro-Fit
Common Nail, 3 in L, 10D, Hot Dipped Galvanized Finish
Mfr # 0705471
Zoro # G306713823
product price: $168.99
/ea
Free Shipping & Returns
$168.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 3 in
- Penny Size 10D
- Finish Hot Dipped Galvanized
- Approx. Pkg. Qty. 1
Product Information
- Brand Pro-Fit
- MFR # 0705471
- Zoro # G306713823
- UPC # 42928136942
- Country of Origin United States
- Category Common Nails
Dimensions
Length | 3 in |
Penny Size | 10D |
Details
Item | Common Nail |
Finish | Hot Dipped Galvanized |
Approx. Pkg. Qty. | 1 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Internal Retaining Ring, Steel, Plain Finish, 155 mm Bore Dia. (M36050.155.0001)
- ZORO SELECT Scaffold Nail, 8d, 2 1/4 In L, PK440 (4NFD8)
- ZORO SELECT Square Neck Plow Bolt, 5/8"-11 Thrd Sz, 4 1/2 in L, Flat Head, Carbon Steel, Plain (U01038.062.0450)
- ZORO SELECT Round Spacer, #8 Screw Size, Stainless Stainless Steel, 3/16 in Overall Lg (140308RS303)
- PRO-FIT Common Nail, 3 in L, 10D, Brite Finish (0616171)
- PRO-FIT Common Nail, 3 in L, 16D, Brite Finish (0077195)
- PRO-FIT Common Nail, 1-1/4 in L, 3D, Steel, Galvanized Finish, 11 ga (96075)
- PRO-FIT Common Nail, 3 in L, 10D, Hot Dipped Galvanized Finish (0054178)
- PRO-FIT Common Nail, 3 in L, 10D, Hot Dipped Galvanized Finish (0808171)
- PRO-FIT Common Nail, 3 in L, 10D, Bright Finish (0053175)
- GRIP-RITE Common Nail, 18 in L, 0.75" (STKR18)
- Pro-Fit Common Nails