Shop All Pneumatic Nails
Pro-Fit
Collated Framing Nail, 2-3/8 in L, Bright, Round Head, 21 Degrees
Mfr # 616151
Zoro # G304257961
product price: $63.49
/ea
$63.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Type Round
- Collation Angle 21 Degrees
- Collation Configuration Strip
Product Information
- Brand Pro-Fit
- MFR # 616151
- Zoro # G304257961
- UPC # 42928136874
- Country of Origin China
- Category Pneumatic Nails
Dimensions
Overall Length | 2-3/8 in |
Details
Item | Collated Framing Nail |
Finish | Bright |
Head Type | Round |
Collation Angle | 21 Degrees |
Collation Configuration | Strip |
Description
Use for general rough framing and construction.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M5-0.80 Socket Head Cap Screw, Black Oxide Steel, 16 mm Length, 100 PK (M07080.050.0016)
- ZORO SELECT U-Drive Screw, Round, Zinc Plated Steel, 11/64 in Head Ht, 1 1/4 in Lg, 100 PK (UDI-1401250-100P)
- ZORO SELECT Fully Threaded Rod, 5/16"-24, 6 ft, Stainless Steel, 316, Plain Finish (45101)
- KERR LAKESIDE 1/4"-20 Socket Head Cap Screw, Black Oxide Steel, 1 in Length, 100 PK (25C100KFC)
- PRO-FIT Collated Framing Nail, 3 in L, Galvanized, Round Head, 21 Degrees (808181)
- PRO-FIT Collated Finishing Nail, 2 in L, 16 ga, Electro Galvanized (0712500)
- PRO-FIT Collated Framing Nail, 2 in L, Galvanized, Clipped Head, 30 Degrees (607132)
- PRO-FIT Collated Framing Nail, 3 in L, 11.25 ga, Bright, Clipped Head, 30 Degrees (600170)
- PRO-FIT SPIKE NAIL HD 6"" 60D 5# (0033245)
- PRO-FIT Collated Finishing Nail, 1-1/4 in L, 15 ga, Electro Galvanized (603074)
- FREEMAN Collated Flooring Nail, 1-1/2 in L, 18 ga, L-Head Head (FN18L150)
- Pro-Fit Pneumatic Nails