Shop All Pneumatic Nails
Pro-Fit
Collated Finishing Nail, 1-1/4 in L, 15 ga, Electro Galvanized
Mfr # 603074
Zoro # G806674280
product price: $26.69
/ea
$26.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 1-1/4 in
- Gauge 15 ga
- Finish Electro Galvanized
- Collation Configuration Stick
Product Information
- Brand Pro-Fit
- MFR # 603074
- Zoro # G806674280
- UPC # 42928127018
- Country of Origin China
- Category Pneumatic Nails
Dimensions
Overall Length | 1-1/4 in |
Details
Item | Collated Finishing Nail |
Gauge | 15 ga |
Finish | Electro Galvanized |
Collation Configuration | Stick |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSTITCH Collated Framing Nail, 3-1/4 in L, Coated, 15 Degrees (C12P120D)
- TAPCON Tapcon Concrete Screw, 3/16" Dia., Flat, 1 1/4 in L, Climaseal Coated (28350)
- ZORO SELECT Class 10.9, M6-1.00 Hex Head Cap Screw, Black Oxide Steel, 50 mm L, 100 PK (M04110.060.0050)
- ZORO SELECT Blind Rivet, Dome Head, 1/4 in Dia., 2-1/8 in L, Aluminum Body, 25 PK (4007PK)
- PRO-FIT Collated Framing Nail, 2 in L, Galvanized, Clipped Head, 30 Degrees (607132)
- PRO-FIT Collated Brad Nail, 1/2 in L, 18 ga, Electro Galvanized, Brad Head (0718200)
- PRO-FIT Collated Finishing Nail, 2 in L, 16 ga, Electro Galvanized (0712500)
- PRO-FIT Collated Framing Nail, 3 in L, Galvanized, Round Head, 21 Degrees (808181)
- PRO-FIT Collated Framing Nail, 3 in L, 11.25 ga, Bright, Clipped Head, 30 Degrees (600170)
- PRO-FIT SPIKE NAIL HD 6"" 60D 5# (0033245)
- BOSTITCH Collated Framing Nail, 3-1/4 in L, 11 ga, Full Round Head, 15 Degrees (C12R120DSS)
- Pro-Fit Pneumatic Nails