Shop All Finishing Nails
Pro-Fit
00 Finishing Nail, 8D, 212 in L, Carbon Steel, HotDipped Galvanized, Cupped Head, Round Shank
Mfr # 59158
Zoro # G107449419
product price: $11.85
/ea
Sold in multiples of 12 for $142.20
$142.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel
- Finish Hot Dip Galvanized
- Size 8D
- Length 2 1/2 in
Product Information
- Brand Pro-Fit
- MFR # 59158
- Zoro # G107449419
- UPC # 42928006399
- Country of Origin China
- Category Finishing Nails
Dimensions
Size | 8D |
Length | 2 1/2 in |
Details
Material | Carbon Steel |
Finish | Hot Dip Galvanized |
Description
Finish nails are used for trim and fine finishing work where a smaller, less visible head is desired PROFIT finish nails come in three basic styles finish, casing and hardened trim They are used to set door and window frames, apply trim and in other applications where appearance is important 1 lb
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOEBEL Blind Rivet, Dome Head, 1/8 in Dia., Steel Body, 1000 PK (SBS-43)
- AMERICAN SOCKETS #8-32 Socket Head Cap Screw, Zinc Plated Alloy Steel, 3/8 in Length, 100 PK (0806CS)
- ZORO SELECT Hex Nut, #6-32, 316 Stainless Steel, Not Graded, Plain, 7/64 in Ht (NUT93006C)
- PRIMELINE TOOLS Barrel Nuts, 1Way, 10-24 x 5/8", Stl, PK25, 25 PK (MP17051)
- PRO-FIT Finish Nail 1-1/2" 4D 1# (0058098)
- PRO-FIT Finish Nail Hdg 2" 6D 1# (0059138)
- PRO-FIT 00 Finishing Nail, 4D, 112 in L, Carbon Steel, HotDipped Galvanized, Cupped Head, Round Shank (59098)
- PRO-FIT Nail Fin Eg Smth Shk 4D 1Lb (162098)
- PRO-FIT Nail Fin Eg Smth Shk 6D 1Lb (162138)
- PRO-FIT 00 Finishing Nail, 3D, 114 in L, Carbon Steel, Brite, Cupped Head, Round Shank, 1 lb (58078)
- ELECTRIDUCT K8 Brad Nails (60 x 50) for TMZ3.1 Staple Gun, PK 3000 (TL-ED-K8/14-3PK)
- Pro-Fit Finishing Nails