Shop All Finishing Nails
Pro-Fit
0 Finishing Nail, 8D, 212 in L, Carbon Steel, ElectroGalvanized, Brad Head, Round Shank, 1 lb
Mfr # 162158
Zoro # G607449780
product price: $9.99
/ea
Sold in multiples of 12 for $119.88
$119.88
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel
- Finish Electro Galvanized
- Size 8D
- Length 2 1/2 in
Product Information
- Brand Pro-Fit
- MFR # 162158
- Zoro # G607449780
- UPC # 42928113905
- Country of Origin China
- Category Finishing Nails
Dimensions
Size | 8D |
Length | 2 1/2 in |
Details
Material | Carbon Steel |
Finish | Electro Galvanized |
Description
Finish nails are used for trim and fine finishing work where a smaller, less visible head is desired PROFIT finish nails come in three basic styles finish, casing and hardened trim They are used to set door and window frames, apply trim and in other applications where appearance is important
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Con-Sert Screws Masonry Screw, 5/32" Dia., Hex, 2 in L, Carbon Steel Yellow Zinc, 100 PK (08200HS)
- ZORO SELECT Class 10.9, M18-2.50 Hex Head Cap Screw, Zinc Yellow Steel, 60 mm L, 10 PK (HC30180601-010P2)
- ZORO SELECT Undersized Key Stock, C45K Steel, Plain, 1000 mm L, 25 mm W, 14 mm H (M39270.264.0001)
- ZORO SELECT Socket Set Screw, Gr M5, Cup, 16mm L, PK100 (M07840.050.0016)
- PRO-FIT Nail Fin Eg Smth Shk 4D 1Lb (162098)
- PRO-FIT 00 Finishing Nail, 3D, 114 in L, Carbon Steel, Brite, Cupped Head, Round Shank, 1 lb (58078)
- PRO-FIT Nail Fin Eg Smth Shk 6D 1Lb (162138)
- PRO-FIT Finish Nail 1-1/2" 4D 1# (0058098)
- PRO-FIT 00 Finishing Nail, 4D, 112 in L, Carbon Steel, HotDipped Galvanized, Cupped Head, Round Shank (59098)
- PRO-FIT Finish Nail Hdg 2" 6D 1# (0059138)
- B&C EAGLE 2-1/4in. 16GA. 20 deg. Galvanized Angle Finish Nails, 2000PK (AF16X214)
- Pro-Fit Finishing Nails