Shop All Finishing Nails
Pro-Fit
0 Finishing Nail, 4D, 112 in L, Carbon Steel, ElectroGalvanized, Brad Head, Round Shank, 1 lb
Mfr # 162098
Zoro # G507449774
product price: $9.15
/ea
Sold in multiples of 12 for $109.80
$109.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel
- Finish Electro Galvanized
- Size 4D
- Length 1 1/2 in
Product Information
- Brand Pro-Fit
- MFR # 162098
- Zoro # G507449774
- UPC # 42928113868
- Country of Origin China
- Category Finishing Nails
Dimensions
Size | 4D |
Length | 1 1/2 in |
Details
Material | Carbon Steel |
Finish | Electro Galvanized |
Description
Finish nails are used for trim and fine finishing work where a smaller, less visible head is desired PROFIT finish nails come in three basic styles finish, casing and hardened trim They are used to set door and window frames, apply trim and in other applications where appearance is important
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT External Tooth Lock Washer, For Screw Size 1/4 in Phosphor Bronze, Plain Finish, 100 PK (U50450.025.0001)
- HILLMAN Wood Screw, #2, 8 in, Epoxy Coated Steel Flat Head Torx Drive (967786)
- ZORO SELECT Hex Nut, 1"-8, Steel, Zinc Plated, 55/64 in Ht, 60 PK (100NF)
- ZORO SELECT Lock Nut, 5/16"-24, Steel, Wax, 500 PK (32NXL)
- PRO-FIT Finish Nail 1-1/2" 4D 1# (0058098)
- PRO-FIT Nail Fin Eg Smth Shk 4D 1Lb (162098)
- PRO-FIT Finish Nail Hdg 2" 6D 1# (0059138)
- PRO-FIT Nail Fin Eg Smth Shk 6D 1Lb (162138)
- PRO-FIT 00 Finishing Nail, 3D, 114 in L, Carbon Steel, Brite, Cupped Head, Round Shank, 1 lb (58078)
- PRO-FIT 00 Finishing Nail, 4D, 112 in L, Carbon Steel, HotDipped Galvanized, Cupped Head, Round Shank (59098)
- HILLMAN Hillman Fasteners 461370 1.5 x 4 in. Bright Finish Nails (196630)
- Pro-Fit Finishing Nails