Shop All Flexible Gas Connectors
Pro-Coat
BrassCraft ProCoat 1/2 in. 1/2 in. D Stainless Steel Connector 48 in. L
Mfr # CSSD54-48
Zoro # G205991223
original price:
$18.75
7% off
new price: $17.39
/ea
$17.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Hose Length 48 in
- Temp. Range -40 to 150°F
- Max. Pressure (PSI) 1/2 psi
Product Information
- Brand Pro-Coat
- MFR # CSSD54-48
- Zoro # G205991223
- UPC # 26613112510
- Country of Origin United States
- Category Flexible Gas Connectors
Dimensions
Hose Length | 48 in |
Details
Temp. Range | -40 to 150°F |
Max. Pressure (PSI) | 1/2 psi |
Description
BrassCraft's ProCoat stainless steel gas connector is engineered with added safety in mind. The proprietary polymer coating is designed to withstand prolonged exposure to harsh household chemicals UV rays and salt. ProCoat is applied to the corrugated stainless steel connector using advanced powder-coat technology. The ProCoat coating is baked directly onto the connector surface at high temperatures to provide a uniform coating over the entire length of the connector. The coating is applied only after the connector has been 100 percent leak tested prior to nut and fitting assembly. This process results in the most complete corrosion resistance available.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 3/4" T-537 BALL HOSE BIBB (107-168)
- NEWPORT BRASS Pressure Tub & Shower Diverter Plate With Handle in Antique Brass (5-1092BP/06)
- DELTA Faucet, Handshower Showering Component Faucet, White (59462-WHB18-PK)
- LDR INDUSTRIES 020-7204 BOILER DRAIN 3/4INMIP X 3/4 HOSE BRS (020 7204)
- PRO-COAT BrassCraft ProCoat 1/2 in. FIP X 1/2 in. D MIP 60 in. Stainless Steel Gas Connector (CSSD54-60)
- PRO-COAT BrassCraft ProCoat 1/2 in. FIP X 1/2 in. D MIP 36 ft. Stainless Steel Gas Connector (CSSD54-36)
- PRO-COAT BrassCraft ProCoat 1/2 in. MIP X 1/2 D FIP 48 ft. Stainless Steel Gas Connector (CSSC14-48)
- JONES STEPHENS 5/8" Gas Connector, Coated with Fitting, 1/2" FIP x 1/2" FIP x 36" (G71145)
- FLEXTRON Gas Line Hose 5/8'' O.D. x 12'' Length 3/4" FIP x MIP Fittings, Stainless Steel Flexible Connector (FTGC-SS12-12P)
- DORMONT Water Supply Line Kit, 2 In, 1.81 In L (IMIK-01-25-P5-075)
- FLEXTRON Gas Line Hose 5/8'' O.D.x48'' Len 1/2"x 3/4" MIP Fittings Yellow Coated Stainless Steel Flexible (FTGC-YC12-48K)
- Pro-Coat Flexible Gas Connectors