Shop All Arts & Crafts
Prismacolor
Colored Pencils, 12 Color, PK288
Mfr # 1774262
Zoro # G4587432
product price: $196.99
/pk 288, $0.68/ea
Free Shipping & Returns
$196.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Pencil Type Colored, Wooden
- Material Wood
- Barrel Color Assorted
- Includes Eraser No
- Lead Color Assorted
Product Information
- Brand Prismacolor
- MFR # 1774262
- Zoro # G4587432
- UPC # 070735003065
- Country of Origin Mexico
- Category Arts & Crafts
Dimensions
Point Size | 0.7 mm |
Details
Item | Pencils |
Pencil Type | Colored, Wooden |
Material | Wood |
Barrel Color | Assorted |
Includes Eraser | No |
Lead Color | Assorted |
Features | Break Resistant, Non-toxic |
Standards | AP |
Description
Colored, Wooden, Pencils, Point Size 0.7 mm, Material Wood, Barrel Color Assorted, Includes Eraser No, Lead Color Assorted, Package Quantity 288
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REDIFORM Invoice Book, 5.5X7-7/8", 50 Sets (7L721)
- GLOBE SCIENTIFIC Lab Slide Mailer, Natural, PK100 (513042)
- DEWALT Red Lumber Crayon, 2 PK (DWHT72720)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight, 8 oz., Stainless Steel (12900)
- PRISMACOLOR Prismacolor E748 Verithin Premier Pencil Red-Blue (E748)
- PRISMACOLOR Prismacolor 002457 Premier Non-Toxic Soft Core Waterproof Colored Pencil Set; Assorted Color; Set - 72 (2457)
- PRISMACOLOR Prismacolor E734 Verithin Premier Pencil White (E734)
- PRISMACOLOR Prismacolor 002520 Premier Double Ended Non-Toxic Art Marker; Assorted Colors; Pack - 12 (2520)
- PRISMACOLOR Art Pencils, Assorted, PK24 (92805)
- HYGLOSS PRODUCTS Foam Trays, 9in x 11in, PK50 (6982)
- CRAYOLA Crayola® Model Magic® Modeling Compound, Terra Cotta, 4 oz., PK6 (BIN4464)
- Prismacolor