Shop All Pencils
Prismacolor
Col-Erase Pencil with Eraser, 0.7 mm, 2B (#1), Assorted, PK12
Mfr # 20516
Zoro # G6069190
$8.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Wood
- Barrel Color Assorted
- Includes Eraser Yes
- Color Assorted
- Standards ACMI AP Non-Toxic Certified
Product Information
- Brand Prismacolor
- MFR # 20516
- Zoro # G6069190
- UPC # 70530205169
- Country of Origin United States
- Category Pencils
Dimensions
Graphite Diameter | 0.7 mm |
Details
Item | Pencils |
Material | Wood |
Barrel Color | Assorted |
Includes Eraser | Yes |
Color | Assorted |
Standards | ACMI AP Non-Toxic Certified |
Weight | 0.156 lbs |
Numeric Graphite Scale | #1 |
HB Graphite Scale | 2B |
Pencil Barrel Color Assortment | Black; Blue; Brown; Carmine Red; Green; Light Blue; Light Green; Purple; Terra Cotta; Tuscan Red; Vermillion; Yellow |
Pencil Grip Type | Round |
Art/Drafting Pencil Grade | Artist Quality |
Graphite Color Assortment | Black; Blue; Brown; Carmine Red; Green; Light Blue; Light Green; Purple; Terra Cotta; Tuscan Red; Vermillion; Yellow |
Description
Prismacolor® Col-Erase Pencil with Eraser, 0.7 mm, 2B (#1), Assorted Lead/Barrel Colors, Dozen
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 2-1/8" x 4-1/4" Blue Paper Wire Tag, Pk1000 (1GYX5)
- TYDENBROOKS EZ Loc Plus ABS/Zinc Cable Seal, Orange, 12" L, PK100 (V47130121-04-GRAI)
- CARDINAL ClearVue Slant-D Ring Binder, 3 Rings, 1" Capacity, 11 x 17, White (22112V4)
- TRIMACO Trimaco 79400 9 x 400 ft. Easy Mask Cling Cover Plastic Sheeting (7823339)
- PRISMACOLOR Drawing Pencil, 4B, 2B, HB, 2H, PK4 (2502)
- PRISMACOLOR Prisma Pencil, Metallic Silver PK (SAN3375)
- PRISMACOLOR Design EBONY Sketching Pencil, Bla, PK 12 (14420)
- PRISMACOLOR Drawing Pencils, 0.7mm, Assorted, PK132 (4484)
- PRISMACOLOR Pencil, Col-Erase, Car, PK12 (20045)
- PRISMACOLOR Pencil, Col-Erase, Be, PK12 (20044)
- PENTEL Mechanical Pencil, 0.5mm, Smoke, PK2 (PENPD345BP2K6)
- Prismacolor Pencils