Shop All Correction Fluid & Erasers
Prismacolor
ARTGUM Non-Abrasive Eraser, PK12
Mfr # 73030
Zoro # G6082089
product price: $9.15
/pk 12, $0.76/ea
$9.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Off White
- Size Large
- Material Kneaded Rubber
- Weight 0.09 lbs
- Eraser Type Pencil Marks
Product Information
- Brand Prismacolor
- MFR # 73030
- Zoro # G6082089
- UPC # 70530730302
- Country of Origin United States
- Category Correction Fluid & Erasers
Dimensions
Size | Large |
Details
Item | Erasers |
Color | Off White |
Material | Kneaded Rubber |
Weight | 0.09 lbs |
Eraser Type | Pencil Marks |
Eraser Shape | Rectangular Block |
Description
Prismacolor® ARTGUM Non-Abrasive Eraser, Dozen
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PAPER MATE Gel Pens, Textured, Plastic, PK12 (2095468)
- TSCALE 12 lb, .0002 lb, Counting Scale, 99 PLU, Triple Backlit LCD, Remote Scale Capable, 11x8" Platter (IDC-12)
- TAPE LOGIC Tape Logic® Rectangle Laser Labels, 4" x 5", Fluorescent Orange, 400/Case (LL181OR)
- ZORO SELECT Carton Sealing Tape, Clear, 48mmx100m, PK36 (31HJ32)
- PRISMACOLOR Premier Magic Rub® Erasers, PK24 (SAN73201)
- PRISMACOLOR Magic Rub Eraser, 1"x7/16"x2-1/4", 3/PK, White PK (SAN70503)
- PRISMACOLOR Eraser, Kneaded Ruber, Large (70531)
- PRISMACOLOR Eraser, Magic, PK12 (73201DZ)
- ASHLEY PRODUCTIONS Ashley Productions ASH78004 Character Education Non Magnetic Mini Whiteboard Eraser; Character Education Non Magnetic Mini Whiteboard Eraser (ASH78004)
- CHARLES LEONARD Pencil Eraser Caps, Assorted Neon Colors, PK240 (80792)
- TOMBOW MONO KNOCK ERASER - BLUE (57336)
- Prismacolor Correction Fluid & Erasers