Shop All Chips, Pretzels and Popcorn
Pringles
Potato Chips, Variety Pack, 0.74 oz Canister, PK18
Mfr # 3800018251
Zoro # G4067574
product price: $21.39
/pk 18, $1.19/ea
$21.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flavor Original; Sour Cream & Onion; Cheddar Cheese
- Size 0.74 oz
- Snack Food Type Chips
- Packing Type Canister
Product Information
- Brand Pringles
- MFR # 3800018251
- Zoro # G4067574
- UPC # 38000182525
- Country of Origin United States
- Category Chips, Pretzels and Popcorn
Dimensions
Size | 0.74 oz |
Details
Flavor | Original; Sour Cream & Onion; Cheddar Cheese |
Snack Food Type | Chips |
Packing Type | Canister |
Description
Pringles® Potato Chips, Variety Pack, 0.74 oz Canister, 18/Box
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN DISH SERVICE Door Strip Clear Model Af3 (083-6108)
- VIESSMANN Viessmann 7836489 Ionization Electrode with Gasket for Vitodens B2HA/B2HB Series (7836489)
- TABLECRAFT Condiment Holder, 6 Compartment (102)
- PARMALAT Whole Milk Ultra High Temperature Pasteurized 2.15lbs, PK12 (4500250)
- PRINGLES Pringles Salt & Vinegar Potato Crisp 2.5 oz., PK12 (3800084893)
- PRINGLES Pringles Grab & Go Assorted Potato Crisp Shipper, PK48 (3800013463)
- PRINGLES Pringles Cheddar & Sour Cream Potato Crisp 5.5 oz., PK14 (3800013895)
- PRINGLES Pringles Ranch Potato Crisp 5.5 oz. Per Can, PK14 (3800013870)
- PRINGLES Pringles Original Potato Crisp 5.2 oz., PK14 (3800013840)
- PRINGLES Potato Chips, Assorted, 0.67 oz Tub, PK36 (84637)
- BRILL Decorating Icing Blue Transmart Pail 14lbs (10202856)
- Pringles Chips, Pretzels and Popcorn