Shop All Headlamps
Princeton Tec
Tactical Headlamp, Plastic, Tan, 420lm
Mfr # Vizz-MPLS-MC
Zoro # G8681419
Free Shipping & Returns
$96.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rechargeable No
- Lumens 420/200
- Flashlight Battery Size AAA
- Body Color Tan
- Number of Batteries 3
Product Information
- Brand Princeton Tec
- MFR # Vizz-MPLS-MC
- Zoro # G8681419
- UPC # 795626024331
- Country of Origin United States
- Category Headlamps
Dimensions
Flashlight Battery Size | AAA |
Battery Size | AAA |
Manufacturers Warranty Length | Lifetime |
Manufacturer Warranty Length | 10 yr |
Description
Infrared Headlamp, Battery Chemistry Alkaline, Includes Batteries Yes, Battery Size AAA, Number of Batteries 3, Includes Charger No, Beam Pattern Spot, Body Color Tan, Body Material Plastic, Number of Light Output Modes 6, Maximum Beam Distance 78 m, Maximum Brightness 420 lm, Run Time at Maximum Brightness 4 hr, Series Professional, Weight with Batteries 3.2 oz, Battery Location Front, Rechargeable No, Beam Focus Adjustable, Includes Secondary Light Yes, Head Adjustability Fixed
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALO Reflector, 999 4" (999TBZ)
- ELCO LIGHTING Large LED Floodlight (EFL70L40WF)
- LEISURE SPORTS LED Lantern, Adjustable COB Outdoor Camping Flashlight With Dimmer Switch for Hiking, Camping (Pink) (394100QKO)
- SYLVANIA Plug-In CFL Bulb, 13W, 800 lm, 2700K (CF13DS/827/ECO)
- PRINCETON TEC PRINCETON TEC 78 Lumens, LED Black Headlamp (QUAD-BK)
- PRINCETON TEC Headlamp, LED, 85 Lumens, Plastic, Black (LPHL-1)
- PRINCETON TEC GenPurp Headlamp, Plastic, Black, 250lm (RF21-BK/DK)
- PRINCETON TEC Headlamp, 100 lm, Black, Tactical, Plastic (BYT-TAC-TN)
- PRINCETON TEC Quad Tactical - Olive Drab (QUAD-TAC-OD)
- PRINCETON TEC PRINCETON TEC 105 Lumens, LED Black Headlamp (EOS-IND)
- PETZL PIXA 3 HEADLAMP UL (E78CHB 2UL)
- Princeton Tec Headlamps