Shop All Headlamps
Princeton Tec
PRINCETON TEC 105 Lumens, LED Black Headlamp
Mfr # EOS-IND
Zoro # G3959584
product price: $59.99
/ea
$59.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lamp Type LED
- Rechargeable No
- Lumens 130
- Flashlight Battery Size AAA
- Flashlight Grouping Type Headlamp
Product Information
- Brand Princeton Tec
- MFR # EOS-IND
- Zoro # G3959584
- UPC # 795626011058
- Country of Origin United States
- Category Headlamps
Dimensions
Flashlight Battery Size | AAA |
Manufacturers Warranty Length | Limited Lifetime |
Body Dia. | 2.5 in |
Length | 1.75" |
Body Diameter | 2 1/2 in |
Battery Size | AAA |
Manufacturer Warranty Length | 10 yr |
Description
Safety-Rated Headlamp, Battery Chemistry Alkaline, Includes Batteries Yes, Battery Size AAA, Number of Batteries 3, Includes Charger No, Beam Pattern Spot, Body Color Black, Body Material Plastic, Number of Light Output Modes 4, Maximum Beam Distance 80 m, Maximum Brightness 300 lm, Run Time at Maximum Brightness 86 hr, Series Professional, Weight with Batteries 3.7 oz, Battery Location Front, Rechargeable No, Beam Focus Fixed, Includes Secondary Light No, Head Adjustability Fixed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Northern Light Techn Travelite replacement light bulb lamp (TRAVELITE NORTHERN LIGHT TECHN)
- LITHONIA LIGHTING Lithonia Lighting® Retrofit Kit 4" Round LED Module, E-Series, 650 lumens, 4000K, White (4BEMW-LED-40K-90CRI-M6)
- CELEBRATIONS Led Net Red 100Ct (40802-71)
- ILB GOLD Bulb, LED Shape A, Replacement For Feit Electric 017801153163, 2PK (17801153163)
- PRINCETON TEC Tactical Headlamp, Plastic, Black, 200lm (VIZZ-II-MPLS)
- PRINCETON TEC Headlamp, 165 lm, Clear, Industrial (WISE2A)
- PRINCETON TEC Headlamp, 100 lm, Black, Tactical, Plastic (BYT-TAC-TN)
- PRINCETON TEC VIZZ Industrial LED Headlamp - Black (VIZZ-IND)
- PRINCETON TEC PRINCETON TEC 78 Lumens, LED Black Headlamp (QUAD-IND)
- PRINCETON TEC PRINCETON TEC 78 Lumens, LED Black Headlamp (QUAD-BK)
- STREAMLIGHT HEADLAMP BANDIT USB RECHRGBLE-YELLOW (SR61700)
- Princeton Tec Headlamps