Shop All Headlamps
Princeton Tec
GenPurp Headlamp, Plastic, Black, 250lm
Mfr # RF21-BK/DK
Zoro # G8290365
$26.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rechargeable No
- Lumens 200/50
- Flashlight Battery Size AAA
- Body Color Black
- Number of Batteries 3
Product Information
- Brand Princeton Tec
- MFR # RF21-BK/DK
- Zoro # G8290365
- UPC # 795626026809
- Country of Origin United States
- Category Headlamps
Dimensions
Flashlight Battery Size | AAA |
Manufacturers Warranty Length | 5 yr |
Battery Size | AAA |
Manufacturer Warranty Length | 5 yr |
Description
Headlamp, Battery Chemistry Alkaline, Includes Batteries Yes, Battery Size AAA, Number of Batteries 3, Includes Charger No, Beam Pattern Flood, Body Color Black, Body Material Plastic, Number of Light Output Modes 2, Maximum Beam Distance 50 m, Maximum Brightness 250 lm, Run Time at Maximum Brightness 3 hr, Series Professional, Weight with Batteries 2.9 oz, Battery Location Front, Rechargeable No, Beam Focus Fixed, Includes Secondary Light No, Head Adjustability Fixed, Drop Rating 2 m
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for GE General Electric G.E 10389 replacement light bulb lamp (10389 GE GENERAL ELECTRIC G.E)
- METALUX Led Shoplight 4000 Lum (4APSHP4040R)
- LITHONIA LIGHTING Lithonia Compact Pro High Bay, LED, 30000 Lumens, 120V-277V, 4000K (CPHB 30LM MVOLT 40K)
- RECYCLEPAK Battery Recycling Kit, Li-metal, 5 gal. (SUPPLY-367LM)
- PRINCETON TEC PRINCETON TEC 105 Lumens, LED Black Headlamp (EOS-IND)
- PRINCETON TEC PRINCETON TEC 55 Lumens, LED Tan Headlamp (C-IR-Tan)
- PRINCETON TEC PRINCETON TEC 125 Lumens, LED Camo Headlamp (RMX300PRO-NOD-RD-MC)
- PRINCETON TEC PRINCETON TEC 125 Lumens, LED Camo Headlamp (HYB123-RBI-NOD-MC)
- PRINCETON TEC Headlamp, 165 lm, Clear, Industrial (WISE2A)
- PRINCETON TEC Princeton Tec Fuel 70 Lumens, LED Black Headlamp (RF23-BK/DK)
- PETZL AMERICA Rechargeable Headlamp, Pixa 3R, 90 Lumens (?E78CHR 2)
- Princeton Tec Headlamps