Shop All Handheld Flashlights
Princeton Tec
Black No Led Industrial Handheld Flashlight, 350 lm
Mfr # LG4-BK
Zoro # G7165733
product price: $49.99
/ea
$49.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flashlight Grade Industrial
- Lumens Range 250 to 449
- Maximum Lumens Output 350 lm
- Number of Batteries 4
- Flashlight Battery Size AA
Product Information
- Brand Princeton Tec
- MFR # LG4-BK
- Zoro # G7165733
- UPC # 795626025505
- Country of Origin United States
- Category Handheld Flashlights
Dimensions
Flashlight Battery Size | AA |
Length | 6.5 in |
Body Dia. | 1.75 in |
Manufacturers Warranty Length | Limited Lifetime |
Battery Size | AA |
Manufacturer Warranty Length | Limited Lifetime |
Body Diameter | 1 3/4 in |
Overall Length | 6 1/2 in |
Alternate Battery Size | AA |
Description
Flashlight, Battery Chemistry Alkaline, Battery Size AA, Includes Batteries Yes, Number of Batteries 4, Rechargeable No, Beam Pattern Flood, Body Color Black, Body Material Plastic, Lighting Technology LED, Number of Light Output Modes 1, Maximum Beam Distance 180 m, Maximum Brightness 420 lm, Run Time at Maximum Brightness 10 hr, Weight with Batteries 7.7 oz, Alternate Battery Size AA, Includes Charger No, Beam Color White, Beam Focus Fixed, Includes Secondary Light No, Drop Rating 2 m
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO CFL Spiral Bulb T2, 13W, 880 Lumens, White (SDNS7218)
- ILC Replacement for GE General Electric G.E Ge432max-l/ultra (GE432MAX-L/ULTRA GE GENERAL ELECTRIC G.E)
- BELL OUTDOOR Replacement Globe, Clear 4-Tier (5695-0)
- BERGEN INDUSTRIES Metal Light Stringer, 50 ft, 12/3, 5-Light (GL50MC123MPC)
- PRINCETON TEC Yellow No Led Industrial Handheld Flashlight, 350 lm (LG4-NY)
- PRINCETON TEC Black No Led Industrial Handheld Flashlight, 150 lm (LG2-BK)
- PRINCETON TEC Torrent LED - Black (T500-BK)
- PRINCETON TEC Yellow No Led Industrial Handheld Flashlight, 150 lm (LG2-NY)
- PRINCETON TEC Black No Led Industrial Handheld Flashlight, AAA, 100 lm (A90LBC-BK)
- PRINCETON TEC Yellow No Led Industrial Handheld Flashlight, AAA, 100 lm (A90LBC-NY)
- MAGLITE Gray No Led Tactical Handheld Flashlight, Lithium (Li) CR123A, 310 lm (SG2LRG6)
- Princeton Tec Handheld Flashlights