Axis Rechargeable LED HeadLamp - Black/Grey
Mfr # AXRC21-BK/DK
Zoro # G703076972
Product Information
- Brand Princeton Tec
- MFR # AXRC21-BK/DK
- Zoro # G703076972
- UPC # 795626026717
- Country of Origin United States
- Category Headlamps
Description
The Axis Rechargeable headlamp shares a common platform with the alkaline-powered Axis. Employing a really clever user interface that allows direct access to any mode and ultimate flexibility through complete dim ability, this light has a surprise waiting just behind the battery door. Flip the door open to gain access to the industry-standard micro-USB port for charging. The built-in battery power meter lets you know when charging is complete, and modern rechargeable battery technology means this headlamp will have a consistent output in a wide range of temperatures. Many people are thinking about switching to rechargeable headlamps for convenience, long term-savings on batteries and to minimize their impact on the environment. With the Axis Rechargeable, the bar was just raised.
Specifications:
- Power: 450 Lumens
- Lamp: 1 Maxbright LED with Spot (dimmable), 1 Maxbright LED with Flood (dimmable) and 2 Red Ultrabright LED's
- Burn Time: 15 Hours
- Batteries: Lithium Ion Rechargeable (Built-in)
- Weight: 2.9oz or 81g
- Water Resistant: IPX4
- 10 Modes: Dual Beam High, Dual Beam Low, Spot High, Spot Low, Flood High, Flood Low, Red High & Red Low
- Warranty: 5 Years
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE LAMPS Fluorescent Lamp, T12, Daylight, 6500K (F48T12/D/HO)
- ILB GOLD Halogen Quartz Tungsten Bulb, Replacement For Light Bulb / Lamp H11 (H11)
- FEIT ELECTRIC LED, 15.5 W, PAR38, Medium Screw (E26) (PAR38DM/1400/950CA)
- DIAMOND VISIONS Diamond Visions Cob 200 lm Camouflage LED Cap Light AAA Battery (08-1518)
- PRINCETON TEC Tactical Headlamp, Plastic, Black, 170lm (EOS-II-MPLS)
- PRINCETON TEC PRINCETON TEC 60 Lumens, LED Black Headlamp (QUAD-TAC-BK)
- PRINCETON TEC VIZZ Industrial LED Headlamp - Black (VIZZ-IND)
- PRINCETON TEC PRINCETON TEC 125 Lumens, LED Camo Headlamp (RMX300PRO-NOD-RD-MC)
- PRINCETON TEC Headlamp, 250 lm, Green/Black, Industrial (SNAP-IND)
- PRINCETON TEC GenPurp Headlamp, Plastic, Black, 250lm (RF21-BK/DK)
- RAILHEAD GEAR LED Headlamp, 100 Lumens, Black (KE-HL100)
- Princeton Tec Headlamps