Shop All Hydraulic Stack Valves
Prince
Work Section
Mfr # SVW1CA1
Zoro # G2873805
product price: $163.99
/ea
Free Shipping & Returns
$163.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Valve Type - Hydraulic Stack Valves Hydraulic Work Section
- Valve Ways and Positions 4-Way/3-Position
- Center Position - Hydraulic Valves Float
- Max. Flow - Hydraulic Valves 12 gpm
- Port Size - Hydraulic Valves #8 SAE
Product Information
- Brand Prince
- MFR # SVW1CA1
- Zoro # G2873805
- Country of Origin United States
- Category Hydraulic Stack Valves
Dimensions
Port Size - Hydraulic Valves | #8 SAE |
Pressure Connection Size | 3/4 in |
Description
Hydraulic Work Section, Flow Rate - Maximum 12 gpm, Number of Positions Three Positions, Number of Ways Four-Way, Pressure Setting - Maximum 3,000 psi, Spool Action Spring Center to Neutral, Port Connections Work, Center Position Float Center, Series SV Series, Number of Spools 1, Pressure Setting - Minimum Not Applicable, Actuation Mechanism Manual, Pressure Connection Size 3/4 in, Circuit Section Parallel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIX Belt, A/4L, 1/2 x 41 in. OC (A39/4L410)
- WORLDWIDE ELECTRIC Worldwide Electric Output Flange For CALM Series 40mm Aluminum Worm Gear Reducer (CALM40-OPF)
- DAYTON Run Capacitor, 25 MFD, 440V, Oval (2MDZ3)
- NACHI R-Series Bearing (R4ZZ)
- PRINCE Outlet Section (SVE21)
- PRINCE Inlet Section (SV125)
- PRINCE Work Section (SVW1BA1)
- PRINCE Work Section (SVW1AA1)
- CHIEF Selector Stackable Solenoid Valve 13 Gpm, 4500 PSI, Sae 8 Ports (220934)
- Prince Hydraulic Valves