Shop All Hydraulic Stack Valves
Prince
Work Section
Mfr # SVW1AA1
Zoro # G2847756
Free Shipping & Returns
$158.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Valve Type - Hydraulic Stack Valves Hydraulic Work Section
- Valve Ways and Positions 3-Way/3-Position
- Center Position - Hydraulic Valves Closed
- Max. Flow - Hydraulic Valves 12 gpm
- Port Size - Hydraulic Valves #8 SAE
Product Information
- Brand Prince
- MFR # SVW1AA1
- Zoro # G2847756
- Country of Origin United States
- Category Hydraulic Stack Valves
Dimensions
Port Size - Hydraulic Valves | #8 SAE |
Pressure Connection Size | 3/4 in |
Description
Hydraulic Work Section, Flow Rate - Maximum 12 gpm, Number of Positions Three Positions, Number of Ways Three-Way, Pressure Setting - Maximum 3,000 psi, Spool Action Spring Center to Neutral, Port Connections Work, Center Position Closed Center, Series SV Series, Number of Spools 1, Pressure Setting - Minimum Not Applicable, Actuation Mechanism Manual, Pressure Connection Size 3/4 in, Circuit Section Parallel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON A21 V-Belt, 23" Outside Length, 1/2" Top Width, 1 Ribs (3GWG4)
- CENTURY Pool Pump Motor, Capacitor-Start/Run, 1 HP, 48Y Frame, 3,450 Nameplate RPM (USQ1102)
- ADAPTALL Hose Adapter, 5/8", BSPP, 1/2", NPT (9007-1008)
- TSUBAKI Sprocket , 41 Chain Size, 5/8 Bore Dia., 18 # of Teeth (41B18)
- PRINCE Inlet Section (SV125)
- PRINCE Work Section (SVW1CA1)
- PRINCE Outlet Section (SVE21)
- PRINCE Work Section (SVW1BA1)
- CHIEF Selector Stackable Solenoid Valve 13 Gpm, 4500 PSI, Sae 8 Ports (220934)
- CHIEF Manual Operated Selector Valve Stackable 13 Gpm, 4500 PSI, Sae 8 (220962)
- Prince Hydraulic Valves