Shop All Hydraulic Pressure Relief Valves
Prince
Relief Valve, 1/2 In NPT Port
Mfr # RD1850H
Zoro # G1852995
original price:
$128.07
6% off
new price: $119.99
/ea
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pressure Range - Hydraulic Valves 1000 to 2500 psi
- Port Size - Hydraulic Valves 1/2 in NPT
- Max. Flow - Hydraulic Valves 16 gpm
- Body Material - Hydraulic Valves Steel
- Type Adjustable
Product Information
- Brand Prince
- MFR # RD1850H
- Zoro # G1852995
- Country of Origin United States
- Category Hydraulic Pressure Relief Valves
Dimensions
Port Size - Hydraulic Valves | 1/2 in NPT |
Width (In.) | 1.50 |
Port Size | 1/2" NPT |
Height (In.) | 1.50 |
Overall Height | 1.5 in |
Overall Length | 4.56 in |
Overall Width | 1.5 in |
Length (In.) | 4.57 |
Port Connection Size | 1/2 |
Description
Relief Valve, Pressure - Maximum 2,500 psi, Flow Rate - Maximum 20 gpm, Body Material Steel, Pressure - Minimum 1,000 psi, Adjustment Method Allen Wrench, Port Connection Type NPT, Port Connections Manifold, Fluid Viscosity - Maximum Not Applicable, Port Connection Gender Female, Flow Rate - Minimum 1 gpm, Pressure Setting - Maximum 1,500 psi, Overall Width 1.5 in, Port Connection Size 1/2, Operating Temperature - Maximum 180 Degrees F, Overall Height 1.5 in, Overall Length 4.56 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NACHI 6200 Series, Single Row Radial/Deep Groove Ball Bearing, Shielded (6201ZZ08 1/2BORE)
- GATES XPB2020 Metric V-Belt, 2020mm Outside Length, 17mm Top Width, 1 Ribs (XPB2020)
- FLEXZILLA Air Hose, 1/4" x 25, 1/4" MNPT Fittings (HFZ1425YW2)
- MITSUBOSHI Maxstar Wedge V-Belt 5V Type, 5/8" x 63" - 5V630 (5V630)
- PRINCE Double Relief Valve, 3/4 In NPT Port (DRV-2HH)
- PRINCE Inline Relief Valve, 3/4 In NPT Port (RV-2H)
- PARKER Pressure Control Valve, 3/4 NPT, 35 PSI (637B-2-3/4-2)
- PARKER Pressure Control Valve, 1/2 NPT, 550 PSI (637B-6-1/2-2)
- WATTS 315M2 3/4" 15 Psi Steam Safety (315M2)
- PARKER Hydraulic Valve, Relief, 100-3045psi (R4V065B310A1)
- PARKER Pressure Control Valve, 1/2 NPT, 90 PSI (637B-3-1/2-2)
- Prince Hydraulic Pressure Relief Valves