Shop All Double Acting Hydraulic Cylinders
Prince
Cylinder, hyd, 5 In Bore x 8 In Stroke
Mfr # B500080ACDDA07B
Zoro # G3074556
product price: $675.99
/ea
Free Shipping & Returns
$675.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cylinder Style Tie-Rod
- Bore Dia. 5 in
- Stroke Length 8 in
- Max. Pressure 3,000 psi
- Retracted Length 20 1/4 in
Product Information
- Brand Prince
- MFR # B500080ACDDA07B
- Zoro # G3074556
- Country of Origin United States
- Category Double Acting Hydraulic Cylinders
Dimensions
Bore Dia. | 5 in |
Stroke Length | 8 in |
Retracted Length | 20 1/4 in |
Rod Dia. | 2 in |
Port Size | 7/8"-14 SAE |
Extended Length | 28 1/4 in |
Rod Thread Size | 1-1/2"-12 |
Rod Dia. (In.) | 2 |
Port Size (SAE) | 7/8-14 |
Dimension C (In.) | 1.265 |
Dimension B (In.) | 7/8-14 |
Dimension J (In.) | 1-3/8 |
Dimension L (In.) | 1-1/4 |
Pin Dia. | 1 1/4 in |
Dimension N (In.) | 1-7/16 |
Dimension K (In.) | 1-1/2-12 UNF |
Dimension D (In.) | 1-3/4 |
Dimension E (In.) | 2-5/8 |
Dimension O | 2-1/2" |
Dimension A (In.) | 1/4 |
Bore Dia. (In.) | 5 |
Dimension H (In.) | 1.13 |
Dimension F (In.) | 2 |
Dimension G (In.) | 1.516 |
Description
Hydraulic Cylinder, Tie-Rod, Bore Dia. 5 in, Stroke Length 8 in, Rod Dia. 2 in, Retracted Length 20 1/4 in, Port Size 7/8 In.-14 SAE, Extended Length 28 1/4 in, Max. Pressure 3,000 psi, Temp. Range -, Piston Material Cast Iron, Piston Rod Material Chrome Plated, Ring Material Cast Iron, Tube Material Precision Honed, Body Material Steel, Tie Rods Steel, Finish Painted, Standards -, Includes Pins and Retainers, Pin Dia. 1 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TITAN HD Motor Run Capacitor, 80 MFD, 440V, Round (PRCF80A)
- FESTO Distributor FR-1/8-A/I (FR-1/8-A/I)
- MARSON Spin/Pull Setter Tool 160-Sp (M39225)
- FESTO Solenoid Valve VUVG-L14-B52-T-G18-1P3 (VUVG-L14-B52-T-G18-1P3)
- PRINCE Cylinder, hyd, 2 In Bore x 20 In Stroke (B200200ABAAA07B)
- PRINCE Cylinder, hyd, 3 1/2 Bore x 36 In Stroke (PMC-5536)
- PRINCE Cylinder, hyd, 4 In Bore x 24 In Stroke (B400240ABACA07B)
- PRINCE 2 Bore X 6 Stroke Cylinder (B200060ABAAA07B)
- PRINCE Cylinder, hyd, 3 In Bore x 16 In Stroke (A300160ABAAA07B)
- PRINCE Cylinder, hyd, 4 In Bore x 16 In Stroke (A400160ABACA07B)
- CHIEF WTG Welded Tang Hydraulic Cylinder: 3.5 Bore x 30 Stroke - 1.75 Rod (400687)
- Prince Hydraulic Cylinders