Shop All Double Acting Hydraulic Cylinders
Prince
Cylinder, hyd, 4 In Bore x 24 In Stroke
Mfr # B400240ABACA07B
Zoro # G2589632
original price:
$920.30
32% off
new price: $620.99
/ea
Free Shipping & Returns
$620.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cylinder Style Tie-Rod
- Bore Dia. 4 in
- Stroke Length 24 in
- Max. Pressure 3,000 psi
- Retracted Length 34 1/4 in
Product Information
- Brand Prince
- MFR # B400240ABACA07B
- Zoro # G2589632
- Country of Origin United States
- Category Double Acting Hydraulic Cylinders
Dimensions
Bore Dia. | 4 in |
Stroke Length | 24 in |
Retracted Length | 34 1/4 in |
Rod Dia. | 1 3/4 in |
Port Size | 3/4"-16 SAE |
Extended Length | 58 1/4 in |
Rod Thread Size | 1-1/2"-12 |
Dimension H (In.) | 1.06 |
Dimension O | 1-13/16" |
Dimension B (In.) | 3/4-16 |
Dimension G (In.) | 0.549 |
Dimension E (In.) | 2-7/16 |
Rod Dia. (In.) | 1-3/4 |
Dimension N (In.) | 1-1/4 |
Bore Dia. (In.) | 4 |
Dimension C (In.) | 1.015 |
Dimension D (In.) | 1-3/4 |
Port Size (SAE) | 3/4-16 |
Dimension A (In.) | 3/16 |
Dimension J (In.) | 1-1/4 |
Dimension K (In.) | 1-1/2-12 UNF |
Dimension F (In.) | 1-7/8 |
Pin Dia. | 1 in |
Dimension L (In.) | 1-1/4 |
Description
Hydraulic Cylinder, Tie-Rod, Bore Dia. 4 in, Stroke Length 24 in, Rod Dia. 1 3/4 in, Retracted Length 34 1/4 in, Port Size 3/4 In.-16 SAE, Extended Length 58 1/4 in, Max. Pressure 3,000 psi, Temp. Range -, Piston Material Cast Iron, Piston Rod Material Chrome Plated, Ring Material Cast Iron, Tube Material Precision Honed, Body Material Steel, Tie Rods Steel, Finish Painted, Standards -, Includes Pins and Retainers, Pin Dia. 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DONALDSON Spin-On Filter (P565242)
- TOMPKINS Hydraulic Fitting-Steel20MOR-20MP (6401-20-20)
- MARATHON MOTORS Mtr, Cap St, 1.5 HP, 3450,115/208-230V, 56C (5KC49NN2140X)
- FESTO Pressure Regulator LR-D-7-MINI (LR-D-7-MINI)
- PRINCE Cylinder, hyd, 2 In Bore x 8 In Stroke (A200080ABAAA07B)
- PRINCE Cylinder, hyd, 4 In Bore x 48 In Stroke (PMC-5648)
- PRINCE Cylinder, hyd, 4 In Bore x 8 In Stroke (A400080ABACA07B)
- PRINCE Cylinder, hyd, 2 1/2 Bore x 12 In Stroke (B250120ABAAA07B)
- PRINCE Cylinder, hyd, 3 1/2 Bore x 36 In Stroke (PMC-5536)
- PRINCE Cylinder, hyd, 2 1/2 Bore x 24 In Stroke (PMC-5424)
- ENERPAC RR5013, 55.3 ton Capacity, 13.13 in Stroke, Double-Acting, General Purpose Hydraulic Cylinder (RR5013)
- Prince Hydraulic Cylinders