Shop All Roofing Nails
Primus Source
Roofing Nail, 1-1/2 in L, 4D, Steel, Electro Galvanized Finish
Mfr # 112PRCAP1
Zoro # G203911551
product price: $78.05
/ea
Free Shipping & Returns
$78.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 4D
- Material Steel
- Finish Electro Galvanized
- Package Weight 1 lb
- Approx. Pkg. Qty. 1
Product Information
- Brand Primus Source
- MFR # 112PRCAP1
- Zoro # G203911551
- UPC # 764666187528
- Country of Origin China
- Category Roofing Nails
Dimensions
Length | 1-1/2 in |
Size | 4D |
Details
Item | Roofing Nail |
Material | Steel |
Finish | Electro Galvanized |
Package Weight | 1 lb |
Approx. Pkg. Qty. | 1 |
Shank Type | Ring |
Description
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Dowel Pin, Steel, 1.5x10mm, PK100 (M39080.015.0010)
- ZORO SELECT Standard Crown Cap Nut, 3/4"-16, 316 Stainless Steel, Plain, 1-5/32 in H (CPB277)
- MIDWEST FASTENER Wood Screw, #6, 1-1/2 in, Plain Brass Flat Head Slotted Drive, 30 PK (61897)
- ZORO SELECT M4-0.70 Socket Head Cap Screw, Zinc Plated Steel, 16 mm Length, 100 PK (M07160.040.0016)
- PRIMUS SOURCE Roofing Nail, 1 in L, 2D, Steel, Electro Galvanized Finish (1PRCAP1)
- PRIMUS SOURCE 1.25 in. Electro Galvanized Roofing Nails 50 Lb Pk (114EGRFG)
- PRIMUS SOURCE Prime Source 1 Lb 1in. Plastic Cap Roofing Nails (PR309344)
- PRO-FIT ROOF NAIL W/WSHR 2"" 1# (0099138)
- ZORO SELECT Roofing Nail, 1-1/2 in L, 4D, Steel, Electro Galvanized Finish, 11 ga, 187 PK (4NEY4)
- METABO HPT Sheathing Nail, 3-1/2 in L, Bright Finish (10120HPT)
- PRO-FIT ROOFING NAIL EG 2-1/2""1# (0132158)
- Primus Source Roofing Nails