Shop All Common Nails
Primesource Building Products
Common Nail, 3-1/4 in L, Steel, Hot Dipped Galvanized Finish
Mfr # GRW12ZHGH1
Zoro # G110842115
product price: $104.99
/ea
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 3-1/4 in
- Material Steel
- Finish Hot Dipped Galvanized
- Shank Type Smooth
- Head Type Round
Product Information
- Brand Primesource Building Products
- MFR # GRW12ZHGH1
- Zoro # G110842115
- UPC # 764666621305
- Country of Origin United States
- Category Common Nails
Dimensions
Length | 3-1/4 in |
Details
Item | Common Nail |
Material | Steel |
Finish | Hot Dipped Galvanized |
Shank Type | Smooth |
Head Type | Round |
Description
Grip-Rite Offset Nail, 3-1/4 in L, Steel, Hot-Dipped Galvanized, Round Head, Smooth Shank
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Solid Rivet, Round Head, 0.1563 in Dia., 0.75 in L, Aluminum Body, 100 PK (30A0512-EA-100)
- SUPERIOR WASHER Flat Washer, Thrd Sz No.10, Thickness .032 (NAS1149C0332R)
- ZORO SELECT #10-32 x 1 in Phillips Round Machine Screw, Plain 18-8 Stainless Steel, 100 PK (2BB73)
- ALL AMERICA THREADED PRODUCTS Fully Threaded Rod, 3/8"-24, Plain Finish (36641)
- PRIMESOURCE BUILDING PRODUCTS Common Nail, 1-1/2 in L, 4D (4HGC)
- PRIMESOURCE BUILDING PRODUCTS Truss Nail And Joist Hanger Nail (114HGJST11)
- PRIMESOURCE BUILDING PRODUCTS 33Dgr Joist Hanger Nail (GRJH4DZHG)
- PRIMESOURCE BUILDING PRODUCTS Double Headed Nail (16DUP)
- PRIMESOURCE BUILDING PRODUCTS NAIL 1-1/4 EGR/S DW 5 LB (114ATDW5)
- PRIMESOURCE BUILDING PRODUCTS 6 HOT GALV TIMBERTIE 5LB (6HGTT5)
- HILLMAN Common Nail, 3/8 in L, 10D, Steel, Bright Finish (461494)
- Primesource Building Products Common Nails