Window Security Guard, 31-35/64 W.In.
Mfr # S 4768
Zoro # G3359338
Key Features
- Type Interior
- Material Steel
- Finish White
- Height (In.) 21 1/2 in
- Length (In.) 1 in
Product Information
- Brand Primeline Tools
- MFR # S 4768
- Zoro # G3359338
- UPC # 49793247681
- Country of Origin Taiwan, Province of China
- Category Window Security Bars
Dimensions
Height (In.) | 21 1/2 in |
Length (In.) | 1 in |
Width (In.) | 31-35/64 |
Details
Type | Interior |
Material | Steel |
Finish | White |
Color | White |
Item | Window Security Guard |
Hardware | Not Included |
Includes | One Way Tamper Proof Screws |
Description
The Segal S 4767 Non-Egress Fixed Grids for Windows cannot be opened or quickly removed in case of emergency. For windows requiring emergency access capabilities, please use appropriate hinged version of these window grille inserts. Constructed of .048 thick plain carbon steel square tubing, this window grid assists in preventing children from accidental falls through open windows. It features 3-7/8 inch bar spacing on center. The grates for windows feature a fully adjustable telescoping width (prior to mounting) from 32-1/2 inch to 54 inch wide, and it comes complete with one-way, tamper-proof installation screws. Designed for interior use only. This window security grate meets New York City, New Jersey, and Oregon home builders association health and safety building codes. Please refer to the line art drawing for dimensions and compare with your needs before purchasing.
- •SECURITY GRATE – Constructed of .048 thick plain carbon steel square tubing, this fixed window guard assists in preventing children from accidental falls through open windows; it features 3-7/8 inch on center bar spacing
- •NON-EGRESS WINDOW BARS – This non-egress fixed guard cannot be opened or quickly removed in case of emergency; for windows requiring emergency access capabilities, please use appropriate hinged version of these window guards
- •INSTALLATION – This window security bar features a fully adjustable telescoping width (prior to mounting) from 32-1/2 inch to 54 inch wide, and it comes complete with one-way, tamper-proof installation screws; designed for interior use only
- •MEETS BUILDING CODES – This window grille meets New York City, New Jersey, and Oregon home builders association health and safety building codes
- •NOTE – Please refer to the line art drawing for dimensions and compare with your needs before purchasing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Silicone Grommet 5/8" Hole ID, 1/8" Edge 3/8" ID, PK 25 (BULK-GMT-S50-22)
- DELTANA Mail Slot 8-7/8" With Interior Frame Black (MS626U19)
- TRANS ATLANTIC CO. Extruded Flush Bolt in Aluminum (GH-197-AL)
- HICKORY HARDWARE Mono Rail Drawer Slide (P1175-2C)
- PRIMELINE TOOLS Window Security Guard, Fixed, Steel (S 4747)
- PRIMELINE TOOLS Window Security Guard, Fixed, Steel (S 4767)
- PRIMELINE TOOLS Window Security Guard, Fixed, Steel (S 4760)
- PRIMELINE TOOLS 21 in., Black Painted Carbon Steel, Hinged 4-Bar Window Grill (Single Pack) (S 4782)
- PRIMELINE TOOLS Window Security Guard, Fixed, Steel (S 4748)
- PRIMELINE TOOLS 21 in., Hinged 4-Bar Window Grill, Width Expandable, Black (Single Pack) (S 4775)
- PRIMELINE TOOLS 21 in., White Painted Carbon Steel, Hinged 4-Bar Window Grill (Single Pack) (S 4780)
- Primeline Tools Window Security Bars