Shop All Screen & Storm Door Closers
Primeline Tools
Window Screen Retainer Clips, Black, PK50
Mfr # MP5563
Zoro # G1738453
product price: $7.19
/pk 50, $0.14/ea
Sold in multiples of 2 for $14.38
$14.38
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Black
- Size 7/16 in.
Product Information
- Brand Primeline Tools
- MFR # MP5563
- Zoro # G1738453
- UPC # 49793755636
- Country of Origin China
- Category Screen & Storm Door Closers
Dimensions
Size | 7/16 in. |
Details
Item | Window Screen Retainer Clips,Black,25 PR |
Finish | Black |
Description
These window screen retainer clips are constructed of plastic and come black in color. The clips feature a 7/16 inch wide opening that is designed to slip over the bottoms of both 3/8 inch and 7/16 inch thick screen frames for a quick and easy install. Retainer clips like these are designed to secure the window screens in aluminum channels and they’re used on windows manufactured by H and D industries. These screen retainer clips are easy to install, and no other fasteners are required.
- •Retains 3/8 inch and 7/16 inch aluminum screen frames in window frame channels, and used on windows manufactured by H&D industries
- •1/2 inch wide x 13/32 inch height x 7/8 inch depth with 7/16 inch opening
- •Black in color
- •Plastic construction
- •No other fasteners are included with these retainer clips
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS FDA EPDM Sanitary Gasket with Screen for 2" Tube, 100 mesh (BULK-SGWS-100-E-2)
- BEST Ejector Pin for SFIC Cores (CD548)
- ZORO SELECT Ring Magnet, Neodymium, 22.4 lb. Pull (10E805)
- MIDWEST FASTENER Eyelet Adhesive Cloth Hangers 8PK (69775)
- PRIMELINE TOOLS Screen Frame Corner, 7/16 in. x 3/4 in., Gray Plastic (100 Pack) (MP7724)
- PRIMELINE TOOLS Plastic Screen Frame Corners, 5/16 in. x 3/4 in., White Finish (100 Pack) (MP7729)
- PRIMELINE TOOLS Wnd Screen Frames, 5/16x3/4x72", Wht, PK20 (MP14074)
- PRIMELINE TOOLS Screen Frame Corner, 3/8 in. x 3/4 in., White Plastic (50 Pack) (MP7723-50)
- PRIMELINE TOOLS Screen Frame Corners, 7/16 in., Stamped Aluminum Construction, Mill Finish (50 Pack) (MP5592-50)
- PRIMELINE TOOLS Screen Frame Corner, 5/16 in. by 3/4 in., Almond Plastic (50 Pack) (MP7871-50)
- PRIMELINE TOOLS Plastic Screen Frame Corners, 5/16 in. x 3/4 in., Bronze Finish (100 Pack) (MP7728)
- Primeline Tools Screen & Storm Door Closers