Shop All Barn & Hanging Door Hardware
Primeline Tools
Wardrobe Door Roller Assembly, Back, 7/8 in. Nylon Roller (2 Pack)
Mfr # N 6505
Zoro # G3340902
product price: $3.65
/pr
$3.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length (In.) 2 1/2 in
- Width (In.) 3 3/4 in
- For Use With Used on Cox Wardrobe Doors and By Many Other Manufacturers; Fits 3/4" to 1-3/8" Thick Doors
- Mounting Door Side
- Material Stamped Steel, Nylon
Product Information
- Brand Primeline Tools
- MFR # N 6505
- Zoro # G3340902
- UPC # 49793065056
- Country of Origin China
- Category Barn & Hanging Door Hardware
Dimensions
Length (In.) | 2 1/2 in |
Width (In.) | 3 3/4 in |
Outside Dia. | 1 1/8 in |
Height (In.) | 6 23/64 in |
Inside Dia. | 1/4 in |
Wheel Diameter | 7/8 in |
Mounting Hole Size (In.) | 3/16 in |
Depth (In.) | 1 5/32 in |
Max. Wheel Dia. (In.) | 1 1/8 in |
Roller Width/Dia. (In.) | 7/8 in. |
Shaft Length | 1-5/32 in |
Description
This is a side mounted, top hung wardrobe roller assembly with a single 7/8 inch convex nylon wheel for the back sliding door. The stamped steel bracket assembly is adjustable and has an 1/2 inch offset. It is fitted onto the wardrobe front door and fits 3/4 inch to 1-3/8 inch thick doors. Used by Cox door systems as well as a variety of other wardrobe door manufacturers. For the back wardrobe door see Prime-Line part N 6505.
- •Adjustable, top hung, side mounted design
- •Stamped steel bracket assembly
- •1/2 inch offset on the bracket
- •Fits onto the front sliding door
- •7/8 inch oval or convex nylon roller
- •Fits 3/4 inch to 1-3/8 inch thick doors
- •Used on Cox Wardrobe Doors and a variety of other manufacturers
- •Please refer to the line art drawing and compare with your original item before purchasing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRILOGY Door Lock Battery Pack, 7V (S6061)
- ELEMENTS BY HARDWARE RESOURCES 5-1/2" Brushed Oil Rubbed Bronze Pilltop Double Prong Wall Mounted Hook (YD60-550DBAC)
- CODEL DOORS 32" x 80" x 1-3/8" Primed Plantation Louver Interior Shaker 4-9/16" LH Prehung Door w/Black Hinges (2868pri8730LH1D4916)
- YALE NEXTOUCH Electronic Keyless Lock, Touch Screen (R-AU-NTB622-NR-622-LC)
- PRIMELINE TOOLS Left and Right, Closet Door Bottom Guide, Stamped Steel (1 Pair) (N 7047)
- PRIMELINE TOOLS Closet Door Roller with 7/8 in. Nylon Wheel (2 Pack) (MP6550)
- PRIMELINE TOOLS Mirror Door Roller Assembly, 1-1/2 in., Plastic Roller, Ball Bearings, Concave (Single Pack) (N 6599)
- PRIMELINE TOOLS 3/4 in. Satin Nickel, Closet Door Finger Pull (4 Pack) (N 7308)
- PRIMELINE TOOLS Closet Door Roller, Front, 5/16 in. Offset, 7/8 in. Concave Wheel (2 Pack) (MP6717)
- PRIMELINE TOOLS Closet Door Roller, Back, 3/8 in. Offset, 7/8 in. Nylon Wheel (2 Pack) (N 6649)
- ONWARD Urban 78 34 in 2000 mm Decorative Visible Rail System, Satin Aluminum (2460202ALPVC)
- Primeline Tools Barn & Hanging Door Hardware