Shop All Vibration Meter Accessories
Primeline Tools
Wall Plate Screws, #6-32 x 1/2 in., Steel Construction, Ivory, Oval Head, Slotted Drive (100 Pack)
Mfr # MP9015
Zoro # G1732698
product price: $5.99
/pk 100, $0.06/ea
Sold in multiples of 2 for $11.98
$11.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size #6-32 x 1/2 in.
- Color Ivory
Product Information
- Brand Primeline Tools
- MFR # MP9015
- Zoro # G1732698
- UPC # 49793790156
- Country of Origin Taiwan, Province of China
- Category Vibration Meter Accessories
Dimensions
Size | #6-32 x 1/2 in. |
Details
Item | Wall Plt Scrs,#6-32 x 1/2",Ivory,PK100 |
Color | Ivory |
Description
These wall plate screws are constructed of steel and come in a ivory painted finish. They feature slotted drives and oval shaped heads that are used for the installation of all types of electrical wall plates. Fasteners like these are easy to install and are a favorite for many electricians. The slotted size for these fasteners measures 1/4 inch (0.042) x 1/32 inch (0.253), and are best matched with the screwdriver point size of 6F-8R on 1/4 inch hex slotted insert bits.
- •These oval head slotted drive screws are used for mounting electrical wall plates
- •Screw dimensions are: #6-32 x 1/2 inch with a 1/4 inch diameter head
- •These fasteners come in a painted ivory finish
- •Steel constructed fasteners
- •Features oval head with slotted drive
- •Please refer to the line art drawing and compare with your original item before purchasing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UEI TEST INSTRUMENTS Digital In-Duct Mini Vane Anemometer (DAFM4)
- TEST PRODUCTS INTERNATIONAL Combustion Gas Analyzer with Bluetooth (DC710C1)
- PIC GAUGES Pressure Gauge, 0 to 100 psi, 1/8 in MNPT, Stainless Steel, Silver (202L-208E)
- ENERPAC Pressure Gauge Assy (DC3760900)
- INSIZE Vibration Meter, +/-5%Acc, LED (0020-A199)
- TEST PRODUCTS INTERNATIONAL ProtectiveBoot, Rubber, 9080/9080-Plus (A9086)
- FLUKE Quick Disconnect Cable, 7 ft. (810QDC)
- TEST PRODUCTS INTERNATIONAL 2PinMSConnector, PTFE, 9034/9038 (A9028)
- TEST PRODUCTS INTERNATIONAL Magnetic Stinger, 1" x 1" Size (A9073)
- TEST PRODUCTS INTERNATIONAL GlueFaceStud, StainlessSteel, 9034/9038 (A9033)
- MONARCH Headphones (6840-040)
- Primeline Tools Vibration Meter Accessories