Vinyl Circular Wall Protector with Self-Adhesive Backing, 7-In. Diameter, White (5 Pack)
Mfr # MP9265
Zoro # G1730753
Key Features
- Finish White
Product Information
- Brand Primeline Tools
- MFR # MP9265
- Zoro # G1730753
- UPC # 49793792655
- Country of Origin China
- Category Wall Protection
Details
Item | Wall Door Guard,7",White,Textured,PK5 |
Finish | White |
Description
The Prime-Line MP9185 Five Pack Circular Wall Protectors from Door Knobs protect interior walls from impact damage by shielding the point of contact on the wall from door knobs. The wall protector shields can also be used to conceal small holes in walls and prevent further damage caused by doorknobs. The wall protectors are constructed from rigid vinyl. They have a white finish with a paintable textured surface, allowing you to easily match the protector to any wall. Quickly mount protector for walls in place using the self-adhesive backing. The circular protectors measure 7-inch in diameter. Please refer to the line art drawing and compare with your original item before purchasing.
- •DOOR KNOB WALL PROTECTOR – Use the wall shields to protect interior walls from impact damage by shielding the point of contact on the wall from door knobs
- •COVER HOLES IN WALLS – The wall protectors can also be used to conceal small holes in walls and prevent further damage caused by doorknobs
- •DURABLE AND PAINTABLE – These wall shield protectors are constructed from rigid vinyl; they have a white finish with a paintable textured surface, allowing you to easily match the protector to any wall
- •EASY INSTALLATION – Quickly mount the 7-inch diameter wall hole covers in place using the self-adhesive backing
- •NOTE - Please refer to the line art for dimensions and compare with your needs before purchasing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- S & W Level Mount, Swivel Stud, 3/4-10, 3in Base (BSNYLD34)
- SUGATSUNE Counterplate, Pull-to-Open, Polyacetal (4EVP7)
- FROM PLAIN TO BEAUTIFUL IN HOURS Lover's Knot Faux Tin/ PVC 24-in x 24-in Antique Copper Textured Surface-mount Ceiling Tile, 10PK (231ac-24x24-10)
- DEXTER Grade 1 Surface Closer, Tri Mount, Size 1 to 6, Aluminum Painted Finish, Non-Handed (DCH4000-STD-FULL RW/PA AL)
- PRIMELINE TOOLS Wall Protector, 2 In. x 2 In. Squares, Rigid Vinyl, White, Textured (5 Pack) (MP10866)
- PRIMELINE TOOLS Door Bumper, Wall Mount, Self-Adhesive, Off White (2 Pack) (MP9029-2)
- PRIMELINE TOOLS Wall Stop, 1-7/8 in. Outside Diameter, Solid Rubber, Off White (5 Pack) (MP9029)
- PRIMELINE TOOLS Wall Protector, 3-1/4 In., Smooth Surface, Rigid Vinyl, White, Self-Adhesive Backing (5 Pack) (MP9270)
- PRIMELINE TOOLS Wall Protector, 5 In., Smooth Surface, Rigid Vinyl, Ivory (5 Pack) (MP9268)
- PRIMELINE TOOLS Wall Protector, 5 In., Textured Surface, Rigid Vinyl, Off-White, Self-Adhesive Backing (5 Pack) (MP9244)
- PAWLING Wall Covering, 8 x 96 In, Silver-Gray, PK3 (CR-48-8-210)
- Primeline Tools Wall Protection