Shop All Garage Door Brackets
Primeline Tools
Top Roller Fixture, 7/16 in. Diameter, Galvanized Steel (Single Pack)
Mfr # GD 52117
Zoro # G1606409
Sold in multiples of 2 for $15.98
$15.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Galvanized
- Material Steel
- Height (In.) 1/2 in
- Length (In.) 3 3/4 in
- Depth (In.) 3 13/16 in
Product Information
- Brand Primeline Tools
- MFR # GD 52117
- Zoro # G1606409
- UPC # 49793521170
- Country of Origin China
- Category Garage Door Brackets
Dimensions
Height (In.) | 1/2 in |
Length (In.) | 3 3/4 in |
Depth (In.) | 3 13/16 in |
Mounting Hole Size (In.) | 9/32 in |
Roller Width/Dia. (In.) | No Roller |
Width (In.) | 2 7/16 in |
Inside Dia. | 1/2 in |
Details
Finish | Galvanized |
Material | Steel |
Color | Silver |
Mounting | Surface |
Hardware | Included |
Construction | Steel |
Item | Roller Fixture |
Includes | Installation Bolts |
Number of Wheels | 0 |
For Use With | Fits all 7/16" Diameter Rollers |
Description
This is a heavy-duty 14 gauge galvanized steel fixture with adjustable roller plate, accepts a standard 7/16 inch diameter stem roller. Used on most wood doors. Installation bolts included.
- •Constructed of 14 gauge galvanized steel
- •Fits 7/16 inch diameter roller stem
- •Adjustable Top Bracket
- •Used on most wood garage doors
- •Installation bolts included
- •Please refer to the line art drawing and compare with your original item before purchasing
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JACKSON Satin Anodized Base End Cap Package for the 20 Series Panic Exit Devices (301266628)
- PHIFER Aluminum Screening for Tiny Insects, 48 x 100', Black, 24x22 Mesh, One Roll (3036760)
- RICHELIEU HARDWARE 7 9/16-inch (192 mm) Center to Center Matte Black Contemporary Cabinet Pull (BP8189192900)
- NVENT CADDY S Hook, 1/4 in. Opening, 1-1/4 in. (771)
- PRIMELINE TOOLS #1 and #3 Heavy Zinc Plated Garage Door Track Brackets with Fasteners (1 Pair) (GD 52220)
- PRIMELINE TOOLS Bottom Lifting Brackets, Fits 7/16 in. Diameter Garage Door Roller Stems (1 Set) (GD 52197)
- AMERICAN GARAGE DOOR SUPPLY Door Roller, 4 1/2 In., Dia. 3 In., PK4 (RMSP3147)
- DURA-LIFT MAX Heavy Duty 3 in. Sectional Garage Pulley with Sheave (2-Pack) (DLMAP3)
- PRIME-LINE GARAGE DOOR PULLEY 3"" (GD52109)
- AMERICAN GARAGE DOOR SUPPLY Door Roller, 7 In., Dia. 2 In., PK4 (R2177)
- AMERICAN GARAGE DOOR SUPPLY Adj Bracket Operator Reinforcement (ARBZS-1824)
- Primeline Tools Garage Door Brackets