Shop All Door Latch Guards
Primeline Tools
Texas Security Bolt, 3 in., Stamped Steel, Brass Plated, Fits Swing-In (Single Pack)
Mfr # MP9494
Zoro # G1734028
product price: $7.29
/ea
$7.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Brass Plated
Product Information
- Brand Primeline Tools
- MFR # MP9494
- Zoro # G1734028
- UPC # 49793494948
- Country of Origin China
- Category Door Latch Guards
Details
Item | Door Lock,Guard Texas Security Bolt,Gold |
Finish | Brass Plated |
Description
This ring-lock designed security device is for use with swing-in doors and helps prevent entry doors from being forced open from the outside. It is constructed of stamped steel and comes in a brass-plated finish. The jamb plate keeper easily installs into the jamb with provided 3-1/2 inch screws, and the lock plate hangs from the adjacent wall from a storage chain and bracket. This lock meets Texas building code requirements.
- •Used to provide a secondary security locking device for swing-in doors
- •3 inch x 3 in
- •Brass plated finish
- •Stamped steel construction
- •Installation fasteners included
- •Please refer to the line art drawing and compare with your original item before purchasing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DON-JO 1-3/4" x 12" Double Hole Strike for 5-1/2" and 6" Centered Locksets (FL212W6SL)
- MONROE PMP 1-1/4" W x 72" H Bright Brass Continuous Hinge (BB24012572GA)
- IVES 1-1/4" W x 5" H Satin Stainless Steel Pivot Hinge (7230F INT RH US32D)
- DELTA LOCK Disc Tumbler Keyed Cam Lock, Master Keyed, 6600 Key, For Material Thickness 1 1/2 in (G CR17501203PCSM1)
- PRIMELINE TOOLS Out Swinging Door Latch Protector, Gray Finish (Single Pack) (MP4585)
- PRIMELINE TOOLS Door Grd, 9", E/G, 1-3/8x2-3/8x2-1/8, P/Brs (MP9540)
- PRIMELINE TOOLS Door Edge Guard, 1-5/16 in. x 1-1/8 in., Solid Brass Construction (5 Pack) (MP4214)
- PRIME-LINE Antique Brass, Chain Door Guard (U 9913)
- SURFACE SHIELDS Door Jamb Protector, 65 mil Thickness (RBJP 60)
- DELTANA Transom Chain 12" Long Satin Nickel (TC82U15)
- PRIME-LINE Satin Nickel, Keyed Chain Door Guard (U 11093)
- Primeline Tools Door Surface Protection